用途潤滑油の給油に使用するアナログ式バッチメーター使用可能液体不凍液、ギア潤滑油、クランクケース油仕様定量範囲:1~60L型式LBM-60M質量(kg)1.58最高使用圧力(MPa)10使用温度(℃)-45~70桁数カウンター最大:99.999単位精度(%)±3流量(L/min)1~30圧力損失(MPa)0.2(流量15L/minの時)材質(接液部)真鍮、アルミニウム、ステンレス銅、TPE接続口インレット:Rc 3/8、アウトレット:Rc 3/8寸法(長さL×幅W×高さH)(cm)28.9×10×16.08(ノズルなし)