付属品取扱説明書、ACアダプタ、表示部カバー種類台はかりひょう量(kg)220電源ACアダプター(付属)最大計数値110000個表示バックライト付7セグメント液晶表示 文字高26mm再現性0.04kg(標準偏差)サンプル数(個)5(10・20・50・100切替可能)計量皿寸法(mm)390×530寸法(幅W×奥行D×高さH)(mm)390×746×750機能加算・累計機能、個数計機能表示形式デジタル電池寿命(時間)約1200(アルカリ乾電池使用/バックライトオフ時)使用温湿度範囲-10~40℃、85%RH以下(結露しないこと)防塵防水性能IP65直線性±0.04kgスパンドリフト(ppm/℃) typ.(5℃~35℃)±20最小目盛(kg)0.02表示モードkg、個数書換え回数約10回/秒材質(計量皿)SUS430