仕様最大伝送速度:1000Mbps(1000BASE-T)、通信モード:フルデュプレックス/ハーフデュプレックス、ポート構成:1~24ポート 1000BASE-T/100BASE-TX/10BASE-T PoE/PoE+、AutoMDI/MDI-X:対応、PoE対応ポート出力:【af規格】15.4W/1ポート(最大),at規格、【at規格】30W/1ポート(最大)全ポート合計425Wまで、PoE給電方式:Alternative A、適合LANケーブル:【データ通信時】UTPカテゴリ5e以上(1000BASE-T)、UTPカテゴリ5以上(100BASE-TX)、UTPカテゴリ3以上(10BASE-T)、【PoE通信時】UTPカテゴリ5e/6/6aストレートケーブルで24AWG以上の太さのもの※PoE対応のLANケーブルをご使用ください。、スイッチファブリック:24Gbps、最大パケット転送能力:35.7、MACアドレステーブル:8K、VCCI規格:VCCI Class A、動作時環境条件:温度/0~50℃、湿度/5~95%(結露なきこと)、保管時環境条件:温度/-10~70℃、湿度/5~95%(結露なきこと)ポート数24ポート電源電源内蔵準拠規格IEEE802.3(10BASE-T),IEEE802.3u(100BASE-TX ),IEEE802.3ab(1000BASE-T),IEEE802.3x(Flow control for Full-Duplex),IEEE802.3af/atバッファメモリ1.0Mbytes(各ポートに動的割り当て)フローコントロール制御対応フィルタリング速度1488000パケット/秒(1000Mbps)、148800パケット/秒(100Mbps)、14880パケット/秒(10Mbps)オートネゴシエーション対応(1000/100/10Mbps)ジャンボフレーム対応(16K)スイッチング方式Store&ForwardRoHS指令(10物質対応)対応アクセス方式CSMA/CD電源ケーブル約1.5