小型電動油圧ポンプ1連式ダイキ翌々日出荷
1連タイプ
特殊2段プランジャーポンプと、アンロードバルブの採用により低圧7mpaを実現しました
100V電源対応なので現場を選びません
用途ジャッキアップ作業での使用、ベンダー、カッター、パンチャー等の各種油圧工具との組合せでの使用、油圧プレスでの使用、あらゆる油圧工具との使用が可能電圧(V)AC100仕様小型電動油圧ポンプ、バルブ方式/電磁弁圧力保持型トラスコ品番721-6068セット内容電磁弁手元スイッチ、圧力計、バイパス付チェック弁材質タンク:アルミ、本体:アルミorスチール質量(kg)18定格出力(kW)0.45吐出量(L/min)高圧:0.35、低圧:2.5有効油量(L)2圧力(MPa)高圧:70、低圧:7