ハイスピードラチェットレンチSK11翌々日出荷
自動車整備、解体作業など、たくさんのボルト、ナットの脱着作業に最適な、高速回転型エアーラチェットレンチです。回転数切替機能(低速100/高速800回転/分)、正転逆転回転方向切替機能付きです。最大締付能力:40N/mです。握りやすく滑りにくい、冷たくなりにくい樹脂製ボディ、ホースのねじれを軽減する回転式空気接続口です。排気やオイルの噴出が気になりにくい後方排気です。スロットルレバーの握り加減で速度調整可能です。
用途ボルト、ナットの締め付け、ゆるめ作業。セット内容エアープラグ(R1/4):1個、エアツールオイル:1個材質本体:鉄、樹脂全長(mm)約190質量(kg)0.7無負荷回転数(min-1[r.p.m])100(低速モード)、800(高速モード)空気消費量(L/min)90(低速モード)、330(入力空気圧力0.6MPa時)最大締付トルク(N・m)40空気接続口配管用テーパーメネジ(Rc1/4)ソケット差込角(mm)9.5能力ボルト径(mm)10