セット内容本体(JAE411)×1バッテリーパック(JBE18020H)×2充電器(JHE180H)×1電源コード×1専用樹脂ケース×1質量(kg)4.1(本体1.4 バッテリーパック0.5)電圧(V)DC18最大トルク(N・m)300無負荷回転数(min-1[r.p.m])0~2300パッケージサイズ(mm)400×326×121本体寸法(幅W×奥行D×高さH)(mm)177×80×262バッテリー容量(Ah)2.0バッテリー電圧(V)18充電入力電源(V)AC100(50/60Hz)実用トルク範囲(N・m)270充電時間(分)約60(急速充電型)入力電源AC 100V 50/60Hz差込角(sq.)12.7(ピン穴付)アズワン品番65-2489-76実用トルク(N・m)270トルクリミット(N・m)(右回転)75