適合BL1440、BL1430、BL1415、BL1830、BL1815、BH1433、BH1420、BH1233C、BH9033B、BH9020B、BH9020、BL1430Bトラスコ品番414-1270長さ(mm)156幅(mm)190質量(kg)0.83高さ(mm)84出力電圧(V)直流7.2~18本体寸法(長さL×幅W×高さH)(mm)156×190×84入力電圧(V)単相交流100出力電流(A)直流9入力周波数(Hz)50-60充電時間(分)約15から55(バッテリーにより異なります)充電入力容量(VA)410適合バッテリーBH9020B、BH1220、BH1220B、BH1220C、BH1420、BL1415、BL1415NA、BL1415N、BL1815、BL1815N、B9017、B9017A、BH9020、BH9020A、BH1427、BH9033B、BH1233、BH1233B、BH1233C、BH1433、BL1430、BL1430A、BL1830、BL1430B、BL1830B、BL1820B、BL1440、BL1840、BL1850、BL1450、BL1850B、BL1460A、BL1460B、BL1860B