コードレスシャーHiKOKI(旧:日立工機)当日出荷から3日以内出荷
薄板も厚板もぐんぐん切れる。手軽で軽快10.8Vブラシレスモーターと10.8V電池により小型化を実現。メーカー従来機(14.4V)より300g軽量化で長時間作業でも疲れにくい。握り径が細径化し、全長が短く取り回しが良い!18V機同等以上の高速切断が可能!
用途板金、皮革の切断質量(kg)1.8(BSL1240M装着時)モーター直流ブラシレスモーター寸法(全長×全高×全幅W)(mm)283×146×76(BSL1240M装着時)切断能力(mm)軟鋼板1.6使用電池10.8Vリチウムイオン電池(BSL12XXシリーズ)バッテリー容量(Ah)4バッテリー電圧(V)10.8切断能力(mm)ステンレス板1.2充電時間(分)約60無負荷ストローク数(min-1)4段階(1:2500、2:3200、3:4000、4:4800)最小切断半径(mm)25関連資料メーカーカタログ(1.62MB)