材質電源タップ:本体/スチール、差込口/難燃ABS質量(kg)2.82電源バスパワーケーブル長(m)1.5コネクタ形状USB Aコネクタ:メス×3(ダウンストリーム)、USB Aコネクタ:メス×1(アップストリーム)寸法(幅W×奥行D×高さH)(mm)600×200×83定格容量電源タップ:15A・125V電源コード(m)1.8インターフェースインターフェース規格:USB仕様 Ver.2.0準拠(USB Ver.1.1上位互換)プラグ2P保証期間初期不良のみ梱包内容梱包:1個口差込口2P、2個USBポート数3供給電流(mA)400(全ポート合計)コンセントあり通信速度480Mbps/12Mbps/1.5Mbps(理論値)引出しなし最大供給電力(mA)(合計)400