適合ガード(別売):FK42533材質ライトバー(カバー):ポリカーボネート(乳白)長さ(mm)1250幅(mm)230高さ(mm)70備考600ピッチ、800ピッチのボルトに対応します。電圧(V)100~242グレード(L)先端SSL商品※(長寿命・省電力のLEDを主照明にした、高品質、快適性、先進性を備えた商品群です。) ※LEDを中心とする次世代半導体照明本体鋼板(白色粉体塗装)平均演色評価数Ra83安定器出力型:定格出力型、出力固定型トランス(ランプ)LED内蔵、電源ユニット内蔵LED寿命(時間)40000(光束維持率:85%)グリーン購入法適合調光の可否×