屋外で使用可能、工場の厳しい環境下での使用を想定した防水形(噴流形)(保護等級IP55)のLEDラインユニット照明器具です。使用温度範囲が広く、高温環境下でも活躍。安全・正確な作業環境を支えつつ、照明のコストダウンに威力を発揮します。
材質ライン形LEDユニット(カバー):アクリル乳白色(シリコンアクリルコーティング)質量(kg)2.6材質(本体)ステンレスポリエステル塗装(白色仕上)使用温度範囲(℃)-20~+40(一時的に50まで使用可)消費電力(W)(200V)50.4定格周波数(Hz)50/60共用定格入力電圧(V)100~242対応平均演色評価数Ra82保護等級IP55光源色昼白色(5000K)エネルギー消費効率(Lm/W)(200V)144.8光源寿命60000時間(光束維持率85%)光束(Lm)7300材質(エンドキャップ)アクリル白色グリーン購入法適合耐雷サージ15kV(コモンモード)