仕様天井埋込型Ra80【適合調光器】ライトマネージャーFxNQ28861K (別売)【適合調光器】ライトマネージャーFxNQ28841K (別売)【適合調光器】信号線式ライコンNQ21505 (別売)【適合調光器】信号線式ライコンNQ21502 (別売)【適合調光器】ライトコントロール・信号線式(LED・インバータ蛍光灯用)NQ21595U (別売)【適合調光器】ライトコントロール・信号線式(LED・インバータ蛍光灯用)NQ21592U (別売)【適合調光器】ライトコントロール・信号線式(LE材質【本体】亜鉛鋼板(クロムフリー)【反射板】鋼板(高反射白色粉体塗装)【パネル】アクリル(乳白)【枠】鋼板(高反射白色粉体塗装)長さ(mm)1261幅(mm)238質量(kg)5.9電圧(V)100~242グレード(L)先端SSL商品※(長寿命・省電力のLEDを主照明にした、高品質、快適性、先進性を備えた商品群です。) ※LEDを中心とする次世代半導体照明光源LDL40×2ランプLDL40S器具・セット器具のみ安定器定格出力型、※安定器補足:<約25~100%連続調光型>光源寿命40000時間(光束維持率85%)トランスランプ別売 電源ユニット内蔵適合ランプ直管LEDランプ用2500 lmタイプ:昼光色(6500K):LDL40S・D/19/23-K2500 lmタイプ:昼白色(5000K):LDL40S・N/19/25-K2500 lmタイプ:白色(4000K):LDL40S・W/19/23-K2500 lmタイプ:温白色(3500K):LDL40S・WW/19/22-K2500 lmタイプ:電球色(3000K):LDL40S・L/19/21-K2500 lmタイプ:昼白色(5000K)飛散防止膜付タイプ:LDL40S・N/19/23P-K2埋込穴幅(mm)218埋込穴長(mm)1238調光の可否可子品番【基本灯具】NNF42666【プラスユニット】FHK42306F【ランプ】LDL40S・N/14/26