仕様天井埋込型Ra83【適合調光器】ライトマネージャーFxNQ28861K (別売)【適合調光器】ライトマネージャーFxNQ28841K (別売)【適合調光器】信号線式ライコンNQ21505 (別売)【適合調光器】信号線式ライコンNQ21502 (別売)【適合調光器】ライトコントロール・信号線式(LED・インバータ蛍光灯用)NQ21595U (別売)【適合調光器】ライトコントロール・信号線式(LED・インバータ蛍光灯用)NQ21592U (別売)【適合調光器】ライトコントロール・信号線式(LE材質【本体】鋼板(高反射白色粉体塗装)【格子ルーバ】亜鉛鋼板(高反射白色粉体塗装)【点灯ユニット(カバー)】ポリカーボネート(乳白)幅(mm)□370質量(kg)2.3電圧(V)100~242消費電力(W)21グレード(L)先端SSL商品※(長寿命・省電力のLEDを主照明にした、高品質、快適性、先進性を備えた商品群です。) ※LEDを中心とする次世代半導体照明色温度(K)5000光源色昼白色安定器定格出力型、※安定器補足:<約10~100%連続調光型>エネルギー消費効率(Lm/W)137.1光源寿命40000時間(光束維持率85%)光束(Lm)2880トランスLED内蔵 電源ユニット内蔵埋込穴幅(mm)350埋込穴長(mm)350埋込高(mm)90子品番【本体】NNFK25010【反射板付点灯ユニット】NNFK23360 LA9