LED防犯灯ODELIC(オーデリック)5日以内出荷
10VAタイプに設置間隔30cmを実現(クラスB/クラスB+)する高効率タイプLED防犯灯が新登場雷サージ強化品ですRBSSマークは、公益社団法人日本防犯設備協会が優良な防犯機器として認定した機器に表示することができる安心マークです
種別器具:LED一体型幅(mm)120寸法(mm)出:363質量(kg)1.2色オフホワイト高さ(mm)241材質(本体)樹脂タイプ高効率タイプ使用温度範囲(℃)-20~35周波数(Hz)50/60電圧(V)100消費電力(W)8.8保護等級IP44ランプLED色温度(K)5000材質(カバー)アクリル(透明ケシ)光源色昼白色エネルギー消費効率(Lm/W)146.5設置方式器具設置間隔:クラスB・B+光源寿命60000時間皮相電力(VA)(100V)10入力電流(A)0.091明るさFHP32W相当演色指数(Ra)73定格光束(Lm)1290取付面位置壁・ポール取付兼用