仕様●製品群:TeSys K●過電圧カテゴリー:III質量(kg)0.48取付支持形式Plate、レール規格EN/IEC 60947-4-1、GB/T 14048.4、UL 60947-4-1、CSA C22.2 No 60947-4-1、JIS C8201-4-1接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=390VAC AC-1 for power circuit保護等級IP20 従いVDE 0106補助接点1NO絶縁抵抗(MΩ)>10 for signalling circuit難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz、4 at 380~415VAC 50/60Hz、4 at 440/690VAC 50/60Hz機械的耐久性5百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V標高(m)2000 without derating定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO opening周囲温度(℃)動作:-25~50、保存-50~80保護TC従い60068、TC従いDIN 50016開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×90×57各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA製品分類区分Reversing contactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC 50/60Hz、Signalling circuit: <= 690AC 50/60Hz放熱量(W)3スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DCデバイスLP2K
仕様Better World 製品:あり幅(mm)45極数3奥行(mm)57シリーズLP4K接続方式ねじ補助接点1構成通常端子:3NOコイル電圧(V)24 /dcRoHS指令(10物質対応)対応特性Schneider Electric LP4K0901BW3ミニチュアコンタクタ LP4K0901BW3は、24 V dc動作コイルと常時閉補助接点を搭載し、AC-3全負荷電流が9 Aの小型3極低消費電力コンタクタです。コンタクト定格電流(A)9コンタクト定格電圧(V)690/ac最小動作温度(℃)-25
仕様補助コンタクト構成:1NC幅(mm)45極数3奥行(mm)57シリーズTeSys K接続方式Screw構成通常端子:3NOコイル電圧(V)24 /dcRoHS指令(10物質対応)対応特性Schneider Electric LP1K0901BD3ミニチュアコンタクタ LP1K0901BD3は、24 V dc動作コイルと常時閉補助接点を搭載し、AC-3全負荷電流が9 Aの小型3極コンタクタです。各種認証Better World 認証:Green Premiumコンタクト定格電流(A)9コンタクト定格電圧(V)690/ac最小動作温度(℃)-25
仕様Better World 製品:あり幅(mm)45極数3奥行(mm)57シリーズLP1K接続方式Screw補助接点1構成通常端子:3NOコイル電圧(V)24 /dcRoHS指令(10物質対応)対応特性Schneider Electric LP1K0601BDミニチュアコンタクタ LP1K0601BDは、24 V dc動作コイルと常時閉補助接点を搭載し、AC-3全負荷電流が6 Aの小型3極コンタクタです。コンタクト定格電流(A)6コンタクト定格電圧(V)690/ac最小動作温度(℃)-25
仕様Better World 製品:あり幅(mm)45極数4奥行(mm)56.8シリーズTeSys K接続方式Screw構成通常端子:2NO + 2NCコイル電圧(V)24 /dcRoHS指令(10物質対応)対応特性Schneider Electric LP1K09008BDミニチュアコンタクタ LP1K09008BDは、24 V dc動作コイルを搭載し、AC-3全負荷電流が20 Aの小型4極コンタクタです。コンタクト定格電流(A)20コンタクト定格電圧(V)600/ac最小動作温度(℃)-25
仕様●製品群:TeSys●過電圧カテゴリー:III質量(kg)0.235取付支持形式Plate、レール接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit補助接点1NC絶縁抵抗(MΩ)>10 for signalling circuit電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4機械的耐久性30百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)10~20 coil de-energisation and NO opening、30~40 coil energisation and NO closingコイルBuilt-in bidirectional peak limiting diode suppressor開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×45×57RoHS指令(10物質対応)対応製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz放熱量(W)1.8スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DC
The Schneider Electric TeSys D is a series of Industrial grade Surge Protection modules capable of providing very good product compatibilityThis series utilizes The Schneider Electric Bi-Directional Peak Limiting Technology to limit The Schneider Electric peak voltages.Control Voltage 126..250 V DC and 126..250 V AC 50/60 Hz
仕様●製品群:TeSys●過電圧カテゴリー:III質量(kg)0.225取付支持形式Plate、レール規格EN/IEC 60947-4-1、EN/IEC 60947-5-1、UL 60947-4-1、UL 60947-5-1、CSA C22.2 No 60947-4-1、CSA C22.2 No 60947-5-1、GB/T 14048.4接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit保護等級IP2X補助接点1NO絶縁抵抗(MΩ)>10 for signalling circuit難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4機械的耐久性10百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V標高(m)2000 without derating定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO openingコイルBuilt-in bidirectional peak limiting diode suppressor周囲温度(℃)動作:-25~50、保存-50~80開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×45×57RoHS指令(10物質対応)対応各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz放熱量(W)1.3スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DCデバイスLP1K