The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 15 m Power cable type
仕様●アクセサリタイプ:Cable●併用可能製品:G5 series servo motor●電圧範囲:400 V●電源相数:3●許容入力:2 kW●長さ:15mアズワン品番65-7273-54
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 10 m Power cable type
仕様●アクセサリタイプ:Cable●併用可能製品:G5 series servo motor●電圧範囲:400 V●電源相数:3●許容入力:0.75 kW●長さ:10mアズワン品番65-7273-14
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Encoder type of cable length is 40 m
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 20 m Power cable type
仕様●アクセサリタイプ:Cable●併用可能製品:G5 series servo motor●電圧範囲:400 V●電源相数:3●許容入力:5 kW●長さ:20mアズワン品番65-7272-94
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Encoder type of cable length is 10 m
The Omron SmartStep 2/G-Series power cable are compatible to servo motors which are compact and smaller in size .Cable servomotor length is 3 m Cable without brake
The Omron 1S series servo motor power cables are compatible to servo motors which are compact and smaller in size .Pre-assembled motor cables length= 1.5 m cable without brake
The Omron 1S series servo motor brake cables are compatible to servo motors which are compact and smaller in size .Pre-assembled motor cables length is 5 m cable with brake
The Omron 1S series servo motor power cables are compatible to servo motors which are compact and smaller in size .Pre-assembled motor cables length= 10 m cable with brake
The Omron 1S series servo motor power cables are compatible to servo motors which are compact and smaller in size .Pre-assembled motor cables length is 5 m cable without brake
The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoderThey are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated tor