アンプ一体型静電容量式レベルスイッチ3色LEDランプ 耐熱タイプ東和制電工業(TOWA)51日以内出荷
作業効率UP、現場の省人化に貢献、ランプの視野角度は180°、ランプ用追加配線不要
保護構造ケース部;IP65相当出力リレー出力(1C接点)AC250V3A(抵抗負荷)DC30V3A(抵抗負荷)材質(ケース)アルミダイカストADC12タイマ機能オンディレイ タイマ時間0~約10秒(可変)使用周囲温度(℃)-10~+60消費電力(VA)4動作表示LED(赤、黄、緑)取付サイズR1
アンプ一体型静電容量式レベルスイッチ3色LEDランプ 標準タイプ東和制電工業(TOWA)51日以内出荷
作業効率UP、現場の省人化に貢献、ランプの視野角度は180°、ランプ用追加配線不要
保護構造ケース部;IP65相当出力リレー出力(1C接点)AC250V3A(抵抗負荷)DC30V3A(抵抗負荷)材質(ケース)アルミダイカストADC12タイマ機能オンディレイ タイマ時間0~約10秒(可変)使用周囲温度(℃)-10~+60消費電力(VA)4動作表示LED(赤、黄、緑)
インバータ富士電機税込¥42,878~¥38,980~
インバータ富士電機税込¥40,678~¥36,980~
インバータ富士電機税込¥54,978~¥49,980~
D3000シリーズ用工具TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))税込¥109,978~¥99,980~