取付方式ねじ、DINレール接点構成[有効]10a,9a1b,8a2b,7a3b,6a4b,5a5b定格絶縁電圧(V)660機能【充電部保護カバー】なし、【操作コイル用サージ吸収】なし、【配線合理化端子】なし定格使用電流(A)【交流抵抗 AC-12級】AC120V:16、AC240V:12、AC440V:5、AC550V:5、【交流電磁石 AC-15級】AC120V:6、AC240V:5、AC440V:3、AC550V:3、【直流抵抗 DC-12級 2極直列】DC24V:10、DC48V:8、DC110V:8、DC220V:3、【直流抵抗 DC-12級 単極】DC24V:10、DC48V:8、DC110V:5、DC220V:1、【直流電磁石 DC-13級 2極直列】DC24V:5、DC48V:3、DC110V:2、DC220V:0.8、【直流電磁石 DC-13級 単極】DC24V:5、DC48V:3、DC110V:0.8、DC220V:0.2機械的耐久性1000万回電気的耐久性【AC-15級】50万回、【DC-13級】50万回開閉頻度(回/時)1800開放熱電流(A)16特性[操作コイル]【コイル時定数 [ms]】40、【消費電力 [W]】7、【操作電圧種類】直流最小負荷[レベル]20V 5mA端子ねじサイズ【制御回路】M3.5、【操作コイル】M3.5遮断電流容量(A)【AC-15級】AC120V:66、AC240V:55、AC550V:33閉路電流容量【AC-15級】AC120V:66、AC240V:55、AC550V:33A