仕様オムロン形式:SS-01GL2材質クロスバ:金合金寸法Φ4.8×3.2アクチュエータの種類ヒンジ・ローラ・レバー形接点構成1c(単極双投形)端子種別はんだづけ端子材質(レバー部)ステンレス鋼保護等級IP40絶縁抵抗(MΩ)100以上(DC500V絶縁抵抗計にて)接触抵抗(mΩ)(初期値)50以下周囲湿度(%RH)85以下、5~35℃にて許容操作頻度電気的:60回/分以下、機械的:400回/分以下感電保護クラスClass IPTI(トラッキング特性)175突入電流(A)常時閉路/常時開路:最大1抵抗負荷(開閉能力)AC125V 0.1A、DC30V 0.1A定格通電電流(A)0.1動作に必要な力(OF)(N)規格値 最大0.49周囲温度(℃)-25~85、60%RH以下(ただし、氷結、結露しないこと)耐久性電気的:20万回以上 (30回/min)、機械的:3000万回以上 (60回/min)アズワン品番65-2777-40負荷方式微小負荷動作位置OP(mm)規格値 13.7~15.3動作後の動き(OT)規格値 最小1.2mm応差の動き(MD)規格値 最大0.8mm耐電圧(V/min)セパレータ使用、同極端子間:AC600 50/60Hz、充電金属部とアース間:AC1500 50/60Hz、各端子と非充電金属部間:AC1500 50/60Hz耐衝撃耐久:最大1000m/s2、誤動作:最大300m/s2もどりの力(N)規格値 最小0.06自由位置FP(mm)規格値 最大19.3接点間隔(mm)(標準値)0.25耐振動(誤動作)(Hz)10~55、複振幅1.5mm材質(ローラ)ポリアセタール樹脂