絞り込み
ブランド
  • シュナイダーエレクトリック
  • SIEMENS(197)
  • APEM(54)
  • Banner(3)
  • IDEC(和泉電気)(2)
  • omron(オムロン)(2)
  • ARCOLECTRIC(2)
  • EAO(1)
接点構成
  • その他(1)
保護等級
  • IP66(1)
  • IP67(1)
  • IP69(1)
IP66・IP67・IP69
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500-10,000円(3)
  • 10,000-50,000円(3)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

押しボタンスイッチ :「EM」の検索結果


FA現場のお役立ち情報
関連キーワード
  • mb-2011
  • mc3d-m10rb
  • mb-2011w
6件中 16
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
10,980税込12,078
1個
7日以内出荷
ILLUMINATED RING 120V 1 RED FIXED LED TEXT EMERGENCY STOP WITH LOGO YELLOW LABEL.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9245アズワン品番65-7842-38
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
ILLUMINATED RING 120V 1 RED FIXED LED TEXT ARRESTO DI EMERGENZA WITH LOGO YELLOW LABEL.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9247アズワン品番65-7841-32
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
ILLUMINATED RING 120V 1 RED FIXED LED TEXT PARADA DE EMERGENCIA WITH LOGO YELLOW LABEL.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9246アズワン品番65-7841-11
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plateThe marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in EnglishThis lens ring is primarily used with an emergency switching off mushroom head push-buttonThe light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiencyBenefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanismThe French text on the ring reading ARRET D’URGENCE is ideal for French speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
非常停止押しボタンスイッチ シュナイダーエレクトリック非常停止押しボタンスイッチシュナイダーエレクトリック
30,980税込34,078
1個
7日以内出荷
Schneider Electric 非常停止押ボタン - Harmony XB5 シリーズHarmony XB5シリーズのプラスチック製非常停止押ボタンは、簡単かつ柔軟な設置が可能です。ユニット本体は非常に堅牢で、大半の産業用途に適しています。簡単に操作できるように人間工学に基づいて設計されています。XB5押ボタンはパネルに簡単に取り付けることができ、非常停止制御パネルシステムの全体的な外観と操作性が向上しています。コンパクトながら際立つXB5は、機械安全の最前線にあります。化学物質に対する耐性や二重電気絶縁が必要な場所に最適です。特長及び利点アラーム発生時及びこの非常停止制御ユニットの作動時に回路を瞬時に切断 モジュラシステムにより、ほぼすべての形状と機能が相互に互換(押ボタンのヘッドを交換する必要がある場合は、他の部品を変更することなく交換可能) IEC、UL、CSA規格に適合 - お客様の業界における信頼性と安全性を保証 IP65 / 66 (防塵 / 防湿、浸漬保護) IP67 (防塵、波浪に対する保護) IP69K - 強力な洗浄に最適(高圧洗浄器 - 55℃、距離: 0.1 mで7,000,000 Pa) 低負荷電気接点(効率性と安心を高めるため) NEMA等級4Xにより、粉塵及び腐食に対してさらなる安心を実現 Schneider Green Premium保証(機器の製造に使用される有害物質を最小限に抑えており、環境に優しく、持続可能で、耐用年数経過時のリサイクルでより多くのオプションを利用可能) 「プラグアンドプレイ」のはめ込み設計(ヘッド、ボディ、コンタクトブロック) コンタクトブロックのねじクランプ端子用の緩み防止システムにより、ベースユニットから切り離されるのを防止 XB5非常停止ボタンには、22 mmカットアウトなど、さまざまなサイズを用意(コンパクトながら際立つデザインと色)。用途エネルギーインフラストラクチャ業界 食品及び飲料産業 上下水道管理システム 金属、採掘及び鉱物産業 石油ガス産業
仕様●シリーズ:Harmony●カットアウト直径:22mm●色:赤●幅:40mm●イルミネーション:なし●実装タイプ:パネルマウント●供給電流:14mA●押しボタンの素材:プラスチック●コード番号:817-4853アズワン品番65-7842-12
照光式押しボタンスイッチ Harmony XB4シリーズ 22mm 緑 シュナイダーエレクトリック照光式押しボタンスイッチ Harmony XB4シリーズ 22mm 緑シュナイダーエレクトリック
25,980税込28,578
1個
7日以内出荷
Schneider Electric / Harmony XB4 Series / 押しボタンスイッチSchneider Electric のプッシュボタンスイッチ製品は、作業環境を完全に制御します。プッシュボタンを使用すると、安全コントロールパネルに簡単に追加でき、すべてのユーザーが簡単に識別および操作できます。Schneider は、さまざまなシナリオで信頼性を提供する XB4 プッシュボタンのテストに成功しました。特長と利点シンプルレンズで内蔵 LED 光源を保護。プッシュボタンには、赤、緑、青など、さまざまな色があります。ボタンはフラッシュ設計で、従来のプッシュボタンよりも突出しにくく、コントロールボード / パネル内にきちんと収まる。 Durable and Easy to maintain Chromium めっき金属仕上げ。 Zamak ベースの固定カラーを使用しています。 取り付け径が22 mmと小型コンパクトで、特にスペースの限られたパネル取り付けに最適です。 1,000,000回の優れた機械耐久性により、信頼性を常に維持します。 -40 ~ 70 ℃ の温度範囲での使用に適しています スクリュークランプ接続付きの NO+NC コンタクトタイプ 1 個。 保護等級と安全機能 ( 詳細についてはデータシートを参照してください )- IP67、69、IP69k 定格により、高圧の水の流れや蒸気清浄に対する耐性がさらに強化されています。高圧ワッシャに対する定格保護は、55 ℃ で 7,000,000 PA、0.1 m 以内にあります。 NEMA 13 ;4x の定格保護レベルで、オイルやグリースなどからの保護を強化します EN/IEC 60947-5-1、UL 508 および CSA C22.2 No14 10 Aカートリッジヒューズを使用したEN / IEC60947-5-1適合の短絡保護 耐振動性: 5 gn、IEC60068-2-6適合用途:非常停止シナリオで使用される Control Station/Panel 自動車産業、工場、オートメーションライン 倉庫などの商用ユニット
仕様●Contact operation:Slow-break●コード番号:372-9108●押しボタン完全ユニット:プッシュボタン一体型ユニット●イルミネーション:あり材質Fixing collar:Zamak幅(mm)30質量(kg)0.097高さ(mm)47タイプProduct or Component:Illuminated push-button、Operator:spring return、Head:Standard、Signalling:Steady使用温度範囲(℃)-40~70規格IEC 60947-1、IEC 60947-5-1、IEC 60947-5-4、IEC 60947-5-5、UL 508、CSA C22.2 No 14、JIS C8201-1、JIS C8201-5-1シリーズXB4定格電圧(V)AC/DC24、(最大)AC/DC600接点構成1NO+1NC作動方式モーメンタリ深さ(mm)57保護等級IP66 IEC 60529、IP67、IP69、IP69Kヘッド形状Shape of signaling unit:Round消費電流(mA)18操作力(N)3.5 N NC changing electrical state、3.8 N保存温度範囲(℃)-40~70短絡保護10A cartridge fuse gG IEC 60947-5-1機械的耐久性10000000サイクル電気的耐久性1000000サイクル操作部形状Green flushアズワン品番65-7791-46クラスClass I IEC 60536取付径(Φmm)22.5耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)材質(ベゼル)Chromium plated metal実装タイプパネルマウント材質(接点)Ag/Ni耐振動(Hz)5gn(f=2~500)conforming to IEC 60068-2-6
em菌特集
おすすめ人気ランキング
押しボタンスイッチ