絞り込み
ブランド
  • シュナイダーエレクトリック
  • IDEC(和泉電気)(3)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
RoHS10物質対応
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500-10,000円(7)
  • 10,000-50,000円(2)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

スイッチ用銘板 :「IDEC LED」の検索結果

特価
本日2月14日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260220
キャンペーンコードのご利用方法※特価からの更なる割引はございません

FA現場のお役立ち情報
9件中 19
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, ARRESTO DI EMERGENZA WITH LOGO, 24 V, ZBY9W2B630 Secure optimum accessibility for your emergency stop system with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B630 is a 24 V LED
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9239アズワン品番65-7842-29
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-buttonIt is marked with black text which reads ARRET D’URGENCEWhen the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environmentsIt is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplaceThese practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiencyBenefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 seriesThe text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operatorsThe consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
スイッチモジュール コンタクトブロック 24V ネジターミナル Schneider Electric シュナイダーエレクトリックスイッチモジュール コンタクトブロック 24V ネジターミナル Schneider Electricシュナイダーエレクトリック
8,998税込9,898
1個
5日以内出荷
仕様照明の色:白、末端様式:ネジ、Better World 製品:ありシリーズHarmony XB照明ユニバーサルLEDRoHS指令(10物質対応)対応ブロックタイプライトブロック定格電圧(kV)24
Schneider Electric, 押しボタンヘッド, Harmony XB4 モーメンタリ, 緑 , 赤 シュナイダーエレクトリックSchneider Electric, 押しボタンヘッド, Harmony XB4 モーメンタリ, 緑 , 赤シュナイダーエレクトリック
6,798税込7,478
1個
5日以内出荷
シリーズHarmony XB4ボタン色プッシュボタン:緑 , 赤RoHS指令(10物質対応)対応カットアウト直径(Φmm)22
押しボタンコンタクトブロック Schneider Electric シュナイダーエレクトリック押しボタンコンタクトブロック Schneider Electricシュナイダーエレクトリック
3,798税込4,178
1個
5日以内出荷
仕様Better World 製品:ありシリーズHarmony XB4特性固定カラー. Schneider Electric / Harmony XB4シリーズ(ZB4-B) / ライトブロック. Schneider ElectricのHarmony XB4シリーズのライトブロック、特にZB4製品は、信頼性と確実性が最も必要なときにそれを発揮します。通常、この製品はパイロットライトの本体として使用し、パイロットライトヘッドと併せて使用できます。. 特長と利点. 軽量、取り付けと設定が簡単なねじクランプ端子コネクタ。簡単に取り外して調整可能。 機械的耐久性: 5,000,000回の使用。最高品質の製品をお届けするために、Schneiderが厳格なテストを実施しています。 XB4コンタクトブロックシリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級及び安全機能 - IEC60529準拠のIP20 (特定サイズの工具、水分などに対する保護) EN / IEC60947-1、60947-5-1、60947-5-4 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (f2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 持続時間に応じて最大30 / 50 gn (仕様についてはデータシートを参照) 10 Aカートリッジヒューズを使用したEN / IEC60947-5-1適合の短絡保護. 用途:. パイロットライト、押しボタン用LEDインジケータ
コンタクトブロック 1NO 2NC 600 V ねじターミナル Schneider Electric シュナイダーエレクトリックコンタクトブロック 1NO 2NC 600 V ねじターミナル Schneider Electricシュナイダーエレクトリック
8,998税込9,898
1個
6日以内出荷
仕様末端様式:ネジ、ボディ / 固定カラー付属:ありシリーズHarmony XB4接点構成1 NO + 2 NCRoHS指令(10物質対応)対応特性固定カラー. Schneider Electric / Harmony XB4シリーズ(ZB4-B) / ライトブロック. Schneider ElectricのHarmony XB4シリーズのライトブロック、特にZB4製品は、信頼性と確実性が最も必要なときにそれを発揮します。通常、この製品はパイロットライトの本体として使用し、パイロットライトヘッドと併せて使用できます。. 特長と利点. 軽量、取り付けと設定が簡単なねじクランプ端子コネクタ。簡単に取り外して調整可能。 機械的耐久性: 5,000,000回の使用。最高品質の製品をお届けするために、Schneiderが厳格なテストを実施しています。 XB4コンタクトブロックシリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級及び安全機能 - IEC60529準拠のIP20 (特定サイズの工具、水分などに対する保護) EN / IEC60947-1、60947-5-1、60947-5-4 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (f2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 持続時間に応じて最大30 / 50 gn (仕様についてはデータシートを参照) 10 Aカートリッジヒューズを使用したEN / IEC60947-5-1適合の短絡保護. 用途:. パイロットライト、押しボタン用LEDインジケータ各種認証Better World 認証:Green Premiumブロックタイプコンタクトブロック定格電圧(kV)600
スイッチモジュール コンタクトブロック スクリュークランプターミナル シュナイダーエレクトリックスイッチモジュール コンタクトブロック スクリュークランプターミナルシュナイダーエレクトリック
19,980税込21,978
1個
7日以内出荷
Schneider Electric / Harmony XB4シリーズ(ZB4-B) / ライトブロックSchneider ElectricのHarmony XB4シリーズのライトブロック、特にZB4製品は、信頼性と確実性が最も必要なときにそれを発揮します。通常、この製品はパイロットライトの本体として使用し、パイロットライトヘッドと併せて使用できます。特長と利点本体 / ライトブロックアセンブリ一式(白熱電球は製品に付属する場合としない場合があります。データシートを参照してください) 定格1.2 VA → 6 Vの一体型トランスによるライトブロック電源 軽量、簡単な取り付けと設定。簡単に取り外して調整可能。 XB4コンタクトブロックシリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級 - IP20等級(12 mmまでの固体の侵入を防止) EN / IEC60947-1、60947-5-1、60947-5-4 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (f:2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 持続時間に応じて最大30 / 50 gn (仕様についてはデータシートを参照)用途:パイロットライトと併用
仕様●ブロックのタイプ:ライトブロック●シリーズ:Harmony XB4●照明タイプ:白熱●末端様式:スクリュークランプ●ボディ / 固定カラー付属:あり●LED含む:なし●コード番号:330-9546アズワン品番65-7830-67
スイッチモジュール コンタクトブロック スクリュークランプターミナル シュナイダーエレクトリックスイッチモジュール コンタクトブロック スクリュークランプターミナルシュナイダーエレクトリック
19,980税込21,978
1個
7日以内出荷
Schneider Electric / Harmony XB4シリーズ(ZB4-B) / ライトブロックSchneider ElectricのHarmony XB4シリーズのライトブロック、特にZB4製品は、信頼性と確実性が最も必要なときにそれを発揮します。通常、この製品はパイロットライトの本体として使用し、パイロットライトヘッドと併せて使用できます。特長と利点本体 / ライトブロックアセンブリ一式(白熱電球は製品に付属する場合としない場合があります。データシートを参照してください) 定格1.2 VA → 6 Vの一体型トランスによるライトブロック電源 軽量、簡単な取り付けと設定。簡単に取り外して調整可能。 XB4コンタクトブロックシリーズで標準のSchneider Green Premium製品。他社同等品より環境に優しく、安全な廃棄が簡単 Schneider Electricの18か月間保証 保護等級 - IP20等級(12 mmまでの固体の侵入を防止) EN / IEC60947-1、60947-5-1、60947-5-4 UL508及びCSA C22.2 No 14 耐振動性: 5 gn (f:2 → 500 Hz)、IEC60068-2-6適合 耐衝撃性: 持続時間に応じて最大30 / 50 gn (仕様についてはデータシートを参照)用途:パイロットライトと併用
仕様●ブロックのタイプ:ライトブロック●シリーズ:Harmony XB4●照明タイプ:白熱●末端様式:スクリュークランプ●ボディ / 固定カラー付属:あり●LED含む:なし●コード番号:330-9530アズワン品番65-7830-63
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, PARADA DE EMERGENCIA, 24 V, ZBY9W2B430 Maximise safety and efficiency in your workplace and secure peace-of-mind with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B430 is a 24 V
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9238アズワン品番65-7842-28
スイッチ用銘板