絞り込み
ブランド
  • シュナイダーエレクトリック
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500-10,000円(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

スイッチ用銘板 :「LEAD」の検索結果

特価
本日2月23日(月)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260220
キャンペーンコードのご利用方法※特価からの更なる割引はございません

FA現場のお役立ち情報
1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-buttonIt is marked with black text which reads ARRET D’URGENCEWhen the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environmentsIt is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplaceThese practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiencyBenefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 seriesThe text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operatorsThe consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
スイッチ用銘板