タイムスイッチ大崎電気工業4日以内出荷
1台2役/ソーラー制御を2回路内臓。購入後24時間制御への切替も可能です。回路1/1日1動作(1組)回路2/1日最大10動作(10組)の設定が可能です。無通電状態でも設定ができます。/盤に取り付ける前や停電中などの無通電状態でも、あらかじめ手元で設定可能です。カレンダー/年・月・日を入力するだけで、曜日の設定が不要です。また、閏年自動補正機能により、いつでも正しい日にちを表示します。ソーラータイムスイッチでも任意の時刻で入切可能/日出・日没時刻によらず、定時ON/OFF制御が可能です。わかりやすい操作性/「入」、「切」を組み合わせて表示・設定します。大型液晶表示器により、設定の時も見やすく操作が簡単です。夏時間制(サマータイム)対応/サマータイムが、導入されても大丈夫です。ボタンを1回押すだけで、時間を1時間進め、もう1回押すと、1時間戻します。
仕様【時計部(時刻表示)】24時間制(0時00分~23時59分)、【時計部(精度)】月差±15秒以内(周囲温度25℃において)質量(g)200取付方式協約取付・IECレール取付・表面取付共用使用温度範囲(℃)-10~+50出力【接点容量/抵抗負荷】AC250V 5A以下、DC30V 5A以下、【接点容量/誘導負荷】AC250V 2A以内(COSΦ=0.4以上)、DC30V 2A以内(L/R=7ms以下)定格電圧(V)AC100-200共用(AC80~240)寸法(幅W×高さH×奥行D)(mm)50×100×75制御ソーラー制御またはソーラー制御+24時間制御設定方式【カレンダ・時計】年、月、日、時、分(曜日は設定不要)、【使用地区】全国10地区より1地区を選択、【動作数】各回路最大2動作(日没「入」、夜間定時「切」、早朝定時「入」、日出「切」)、または出力2が24時間制御時各回路最大10動作(「入」「切」組合せ)、【定時制御】夜間定時「切」、早朝定時「入」各1回、【最小設定間隔】1分、【設定単位】1分、【調整時間】日没・日出時刻に対してそれぞれ±99分周波数50/60Hz共用使用湿度範囲85%以下(結露、氷結しないこと)消費電力(VA)AC200V/60Hz時 1以下(0.5W以下)制御周期週間(曜日選択)停電補償累積停電期間 5年間