絞り込み
ブランド
  • AMPHENOL
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(42)
  • WURTH ELEKTRONIK(13)
  • omron(オムロン)(4)
  • 日本モレックス(molex)(4)
  • RS PRO(4)
  • ダイヤトレンド(3)
  • SPARKFUN(3)
  • Telegartner(3)
  • MH CONNECTORS(2)
  • 3M(スリーエム)(1)
  • BAHCO(バーコ)(1)
  • ワゴジャパン(1)
  • 三桂製作所(1)
  • グラフテック(GRAPHTEC)(1)
  • トーコネ(旧:東洋コネクター)(1)
  • STANLEY(Stanley Black & Decker)(1)
  • 三菱電機システムサービス(1)
  • LUMBERG(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500円以下(1)
  • 1,500-10,000円(1)
  • 10,000-50,000円(4)
  • 100,000円以上(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

接続・省配線(制御機器) :「HT」の検索結果

特価
本日2月22日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260220
キャンペーンコードのご利用方法※特価からの更なる割引はございません

FA現場のお役立ち情報
7件中 17
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Amphenol FCI D-Sub バックシェエル 8630CH シリーズ 15 極 A, グレー, 8630CH15UNCLF AMPHENOLAmphenol FCI D-Sub バックシェエル 8630CH シリーズ 15 極 A, グレー, 8630CH15UNCLFAMPHENOL
5,498税込6,048
1袋(50個)
7日以内出荷
FCID-SubminiaturePlasticHoodwithStraightExit.プラスチック製フードは、D型サブミニチュアコネクタと併用します。グレーのケーブル取り付けプラスチック製フードは熱可塑性樹脂製で、ストレートケーブル出口が付属します。このプラスチック製フード用のジャックスクリューねじでは、M3ねじ(末尾が「M3LF」の品番)又はUNC4.40ねじ(末尾が「UNCLF」の品番)を用意
グレーサイズD-Subシェル:A極数15シリーズ8630CHRoHS指令(10物質対応)対応接続方向ストレート
Conduit Adapter straight for NW 17 / 19 AMPHENOLConduit Adapter straight for NW 17 / 19AMPHENOL
739税込813
1個
7日以内出荷
仕様●シェルサイズ:24●種類:チューブアダプタ●併用可能製品:NW17●色:黒●コード番号:224-5617アズワン品番65-7590-74
HD Connector Powerlok 10mm Plug Right a AMPHENOLHD Connector Powerlok 10mm Plug Right aAMPHENOL
26,980税込29,678
1個
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0324アズワン品番65-7781-16
HD Connector Powerlok Plug Straight 2 P AMPHENOLHD Connector Powerlok Plug Straight 2 PAMPHENOL
37,980税込41,778
1個
7日以内出荷
仕様●範囲:PowerLok 300 コネクタ●シリーズ:PowerLok●種類:プラグ●コード番号:239-0279アズワン品番65-7783-53
Conduit Adapter straight for NW 17 / 19 1袋 180個入 AMPHENOLConduit Adapter straight for NW 17 / 19 1袋 180個入AMPHENOL
129,800税込142,780
1袋(180個)
7日以内出荷
Amphenol チューブアダプタを NW 17、19、26 用ストレート熱可塑性樹脂製
仕様●シェルサイズ:24●種類:チューブアダプタ●併用可能製品:NW17●色:黒●コード番号:224-5616アズワン品番65-7611-32
丸型コネクタ 20GB-WM シリーズ オス 9極 AMPHENOL丸型コネクタ 20GB-WM シリーズ オス 9極AMPHENOL
39,980税込43,978
1個
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when matingCable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.einterface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656アズワン品番65-7584-27
丸型コネクタ WM シリーズ メス 9極 AMPHENOL丸型コネクタ WM シリーズ メス 9極AMPHENOL
49,980税込54,978
1個
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when matingCable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.einterface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655アズワン品番65-7584-89
htのり特集
おすすめ人気ランキング
接続・省配線(制御機器)