付属品端子カバー、端子ねじ、取付ねじ、木ねじ、対地バリア、封印ねじ、端子カバー止ねじ定格絶縁電圧(V)AC690接続方式裏面形端子構造バー端子 M12定格遮断容量(kA)25(AC415)、50(AC200)過電流引きはずし方式熱動-電磁逆接続可適合圧着端子R60-12~R325-12S/325-12フレーム(AF)400適合JIS規格JIS C 8201-2-1 Ann2
付属品端子カバー、端子ねじ、取付ねじ、木ねじ、対地バリア、封印ねじ、端子カバー止ねじ寸法A(mm)140定格絶縁電圧(V)AC690寸法D(mm)130.5寸法E(mm)343寸法B(mm)257寸法C(mm)103接続方式表面形端子構造バー端子 M12定格遮断容量(kA)25(AC415)、50(AC200)過電流引きはずし方式熱動-電磁逆接続可適合圧着端子R60-12~R325-12S/325-12フレーム(AF)400適合JIS規格JIS C 8201-2-1 Ann2
付属品端子カバー、端子ねじ、取付ねじ、木ねじ、対地バリア、封印ねじ、端子カバー止ねじ定格絶縁電圧(V)AC690接続方式埋込形端子構造バー端子 M12定格遮断容量(kA)25(AC415)、50(AC200)過電流引きはずし方式熱動-電磁逆接続可適合圧着端子R60-12~R325-12S/325-12フレーム(AF)400適合JIS規格JIS C 8201-2-1 Ann2