535件中 361400
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
100V/200V・0.75kW電磁開閉器 エスコ100V/200V・0.75kW電磁開閉器エスコ
6,260税込6,886
1個
翌日出荷
種類電磁開閉器動作方式非可逆式適合モータ容量(200~240V)(kW)0.75補助接点1a長さ(mm)115幅(mm)45厚さ(mm)79エスコ品番EA940MV-4A
100V/200V・0.4kW 電磁開閉器 エスコ100V/200V・0.4kW 電磁開閉器エスコ
6,260税込6,886
1個
翌日出荷
種類電磁開閉器動作方式非可逆式適合モータ容量(200~240V)(kW)0.4補助接点1a長さ(mm)115幅(mm)45厚さ(mm)79エスコ品番EA940MV-3A
200V/200V・5.5kW 電磁開閉器(非可逆) エスコ200V/200V・5.5kW 電磁開閉器(非可逆)エスコ
14,100税込15,510
1個
翌日出荷
種類電磁開閉器動作方式非可逆式適合モータ容量(200~240V)(kW)5.5補助接点2a2b長さ(mm)128幅(mm)63厚さ(mm)82エスコ品番EA940MV-32A
100V/200V・0.2kW 電磁開閉器 エスコ100V/200V・0.2kW 電磁開閉器エスコ
6,260税込6,886
1個
翌日出荷
種類電磁開閉器動作方式非可逆式適合モータ容量(200~240V)(kW)0.2補助接点1a長さ(mm)115幅(mm)45厚さ(mm)79エスコ品番EA940MV-2A
100V/200V・3.7kW 電磁開閉器(非可逆) エスコ100V/200V・3.7kW 電磁開閉器(非可逆)エスコ
10,400税込11,440
1個
翌日出荷
種類電磁開閉器動作方式非可逆式適合モータ容量(200~240V)(kW)3.7補助接点1a1b長さ(mm)115幅(mm)45厚さ(mm)79エスコ品番EA940MV-21A
100V/200V・0.1kW 電磁開閉器 エスコ100V/200V・0.1kW 電磁開閉器エスコ
6,260税込6,886
1個
翌日出荷
種類電磁開閉器動作方式非可逆式適合モータ容量(200~240V)(kW)0.1補助接点1a長さ(mm)115幅(mm)45厚さ(mm)79エスコ品番EA940MV-1A
200V/200V・5.5kW 電磁開閉器(非可逆) エスコ200V/200V・5.5kW 電磁開閉器(非可逆)エスコ
15,900税込17,490
1個
翌日出荷
種類電磁開閉器動作方式非可逆式適合モータ容量(200~240V)(kW)5.5補助接点2a2b長さ(mm)128幅(mm)63厚さ(mm)82エスコ品番EA940MV-18Aコイル定格電圧(V)200
200V/200V・3.7kW 電磁開閉器(非可逆) エスコ200V/200V・3.7kW 電磁開閉器(非可逆)エスコ
11,500税込12,650
1個
翌日出荷
種類電磁開閉器動作方式非可逆式適合モータ容量(200~240V)(kW)3.7補助接点1a1b長さ(mm)115幅(mm)45厚さ(mm)79エスコ品番EA940MV-17A
200V/200V・2.2kW 電磁開閉器 エスコ200V/200V・2.2kW 電磁開閉器エスコ
6,260税込6,886
1個
翌日出荷
種類電磁開閉器動作方式非可逆式適合モータ容量(200~240V)(kW)2.2補助接点1a長さ(mm)115幅(mm)45厚さ(mm)79エスコ品番EA940MV-16A
200V/200V・1.5kW 電磁開閉器 エスコ200V/200V・1.5kW 電磁開閉器エスコ
6,260税込6,886
1個
翌日出荷
種類電磁開閉器動作方式非可逆式適合モータ容量(200~240V)(kW)1.5補助接点1a長さ(mm)115幅(mm)45厚さ(mm)79エスコ品番EA940MV-15A
200V/200V・0.4kW 電磁開閉器 エスコ200V/200V・0.4kW 電磁開閉器エスコ
6,260税込6,886
1個
翌日出荷
種類電磁開閉器動作方式非可逆式適合モータ容量(200~240V)(kW)0.4補助接点1a長さ(mm)115幅(mm)45厚さ(mm)79エスコ品番EA940MV-13A
200V/200V・0.2kW 電磁開閉器 エスコ200V/200V・0.2kW 電磁開閉器エスコ
6,260税込6,886
1個
翌日出荷
種類電磁開閉器動作方式非可逆式適合モータ容量(200~240V)(kW)0.2補助接点1a長さ(mm)115幅(mm)45厚さ(mm)79エスコ品番EA940MV-12A
200V/200V 2.2kW 電磁開閉器(可逆/標準形) エスコ200V/200V 2.2kW 電磁開閉器(可逆/標準形)エスコ
13,600税込14,960
1個
翌日出荷
種類電磁開閉器動作方式可逆式適合モータ容量(200~240V)(kW)2.2補助接点1aエスコ品番EA940MV-126Aタイプ標準形
200V/200V 0.4kW 電磁開閉器(可逆/標準形) エスコ200V/200V 0.4kW 電磁開閉器(可逆/標準形)エスコ
13,600税込14,960
1個
翌日出荷
種類電磁開閉器動作方式可逆式適合モータ容量(200~240V)(kW)0.4補助接点1aエスコ品番EA940MV-123Aタイプ標準形
200V/200V 0.1kW 電磁開閉器(可逆/標準形) エスコ200V/200V 0.1kW 電磁開閉器(可逆/標準形)エスコ
13,600税込14,960
1個
翌日出荷
種類電磁開閉器動作方式可逆式適合モータ容量(200~240V)(kW)0.1補助接点1aエスコ品番EA940MV-121Aタイプ標準形
200V/200V・0.1kW 電磁開閉器 エスコ200V/200V・0.1kW 電磁開閉器エスコ
6,260税込6,886
1個
翌日出荷
種類電磁開閉器動作方式非可逆式適合モータ容量(200~240V)(kW)0.1補助接点1a長さ(mm)115幅(mm)45厚さ(mm)79エスコ品番EA940MV-11A
100V/200V 2.2kW 電磁開閉器(可逆/標準形) エスコ100V/200V 2.2kW 電磁開閉器(可逆/標準形)エスコ
13,600税込14,960
1個
翌日出荷
種類電磁開閉器動作方式可逆式適合モータ容量(200~240V)(kW)2.2補助接点1aエスコ品番EA940MV-116Aタイプ標準形
100V/200V 1.5kW 電磁開閉器(可逆/標準形) エスコ100V/200V 1.5kW 電磁開閉器(可逆/標準形)エスコ
13,600税込14,960
1個
翌日出荷
種類電磁開閉器動作方式可逆式適合モータ容量(200~240V)(kW)1.5補助接点1aエスコ品番EA940MV-115Aタイプ標準形
100V/200V 0.4kW 電磁開閉器(可逆/標準形) エスコ100V/200V 0.4kW 電磁開閉器(可逆/標準形)エスコ
13,600税込14,960
1個
翌日出荷
種類電磁開閉器動作方式可逆式適合モータ容量(200~240V)(kW)0.4補助接点1aエスコ品番EA940MV-113Aタイプ標準形
100V/200V 0.2kW 電磁開閉器(可逆/標準形) エスコ100V/200V 0.2kW 電磁開閉器(可逆/標準形)エスコ
13,600税込14,960
1個
翌日出荷
種類電磁開閉器動作方式可逆式適合モータ容量(200~240V)(kW)0.2補助接点1aエスコ品番EA940MV-112Aタイプ標準形
100V/200V 0.1kW 電磁開閉器(可逆/標準形) エスコ100V/200V 0.1kW 電磁開閉器(可逆/標準形)エスコ
13,600税込14,960
1個
翌日出荷
種類電磁開閉器動作方式可逆式適合モータ容量(200~240V)(kW)0.1補助接点1aエスコ品番EA940MV-111Aタイプ標準形
440V・27A 電磁接触器 エスコ440V・27A 電磁接触器エスコ
3,720税込4,092
1個
翌日出荷
種類電磁接触器定格使用電圧(V)200エスコ品番EA940MF-14
440V・17A 電磁接触器 エスコ440V・17A 電磁接触器エスコ
3,180税込3,498
1個
翌日出荷
種類電磁接触器定格使用電圧(V)200エスコ品番EA940MF-12
220V・20A 電磁接触器 エスコ220V・20A 電磁接触器エスコ
3,180税込3,498
1個
翌日出荷
種類電磁接触器定格使用電圧(V)100エスコ品番EA940MF-11
TF65-47 ABBTF65-47ABB
12,980税込14,278
1個
7日以内出荷
LX1D6M7 シュナイダーエレクトリックLX1D6M7シュナイダーエレクトリック
11,980税込13,178
1個
5日以内出荷
RoHS指令(10物質対応)対応
LUB32 シュナイダーエレクトリックLUB32シュナイダーエレクトリック
65,980税込72,578
1個
7日以内出荷
定格電力(W)18.39k定格電流(A)32動作供給電圧(V)600AC
LU2MB0FU シュナイダーエレクトリックLU2MB0FUシュナイダーエレクトリック
33,980税込37,378
1個
7日以内出荷
LP4K0901BW3 シュナイダーエレクトリックLP4K0901BW3シュナイダーエレクトリック
22,980税込25,278
1個
7日以内出荷
仕様●製品群:TeSys●過電圧カテゴリー:III質量(kg)0.235取付支持形式Plate、レール接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit補助接点1NC絶縁抵抗(MΩ)>10 for signalling circuit電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4機械的耐久性30百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)10~20 coil de-energisation and NO opening、30~40 coil energisation and NO closingコイルBuilt-in bidirectional peak limiting diode suppressor開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×45×57RoHS指令(10物質対応)対応製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz放熱量(W)1.8スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DC
LP2K0910BD シュナイダーエレクトリックLP2K0910BDシュナイダーエレクトリック
41,980税込46,178
1個
当日出荷
仕様●製品群:TeSys K●過電圧カテゴリー:III質量(kg)0.48取付支持形式Plate、レール規格EN/IEC 60947-4-1、GB/T 14048.4、UL 60947-4-1、CSA C22.2 No 60947-4-1、JIS C8201-4-1接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=390VAC AC-1 for power circuit保護等級IP20 従いVDE 0106補助接点1NO絶縁抵抗(MΩ)>10 for signalling circuit難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz、4 at 380~415VAC 50/60Hz、4 at 440/690VAC 50/60Hz機械的耐久性5百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V標高(m)2000 without derating定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO opening周囲温度(℃)動作:-25~50、保存-50~80保護TC従い60068、TC従いDIN 50016開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×90×57各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA製品分類区分Reversing contactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC 50/60Hz、Signalling circuit: <= 690AC 50/60Hz放熱量(W)3スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DCデバイスLP2K
LP1K0910BD3 シュナイダーエレクトリックLP1K0910BD3シュナイダーエレクトリック
19,980税込21,978
1個
7日以内出荷
仕様●製品群:TeSys●過電圧カテゴリー:III質量(kg)0.225取付支持形式Plate、レール規格EN/IEC 60947-4-1、EN/IEC 60947-5-1、UL 60947-4-1、UL 60947-5-1、CSA C22.2 No 60947-4-1、CSA C22.2 No 60947-5-1、GB/T 14048.4接点構成3NO定格絶縁電圧(V)Power circuit: 600 conforming to UL 508、Power circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-4-1、Signalling circuit: 690 conforming to IEC 60947-5-1、Signalling circuit: 600 conforming to UL 508、Power circuit: 600 conforming to CSA C22.2 No 14、Signalling circuit: 600 conforming to CSA C22.2 No 14定格電流(A)9A(at<60℃)at<=440VAC AC-3 for power circuit、9A(at<60℃)at<=440VAC AC-3e for power circuit、20A(at<60℃)at<=690VAC AC-1 for power circuit保護等級IP2X補助接点1NO絶縁抵抗(MΩ)>10 for signalling circuit難燃性V1従い UL 94、Requirement 2 conforming to NF F 16-101、Requirement 2 conforming to NF F 16-102電極(P)3接続端子screw clamp terminalsモーター容量(kW)2.2 at 220~230VAC 50/60Hz AC-3、4 at 380~415VAC 50/60Hz AC-3、4 at 440/690VAC 50/60Hz AC-3、2.2 at 220~230VAC 50/60Hz AC-3e、4 at 380~415VAC 50/60Hz AC-3e、4 at 440/690VAC 50/60Hz AC-3e、2.2 at 220~230VAC 50/60Hz AC-4、4 at 380~415VAC 50/60Hz AC-4、4 at 440/690VAC 50/60Hz AC-4機械的耐久性10百万サイクル電気的耐久性1.3Mcycles 9A AC-3 at Ue<=440V、1.3Mcycles 9A AC-3e at Ue<=440V、0.16Mcycles 20A AC-1 at Ue<=690V、0.02Mcycles 54A AC-4 at Ue<=440V標高(m)2000 without derating定格インパルス耐電圧(kV)8定格遮断容量(A)110 at 220~230V conforming to IEC 60947、110 at 380~400V conforming to IEC 60947、110 at 415V conforming to IEC 60947、110 at 440V conforming to IEC 60947、80 at 500V conforming to IEC 60947、70 at 660~690V conforming to IEC 60947動作時間(ms)30~40 coil energisation and NO closing、10 coil de-energisation and NO openingコイルBuilt-in bidirectional peak limiting diode suppressor周囲温度(℃)動作:-25~50、保存-50~80開放熱電流(A)20(at 60℃)for power circuit/10(at 50℃)for signalling circuit動作回数(回)最大3600/h寸法(高さ×幅×奥行)(mm)58×45×57RoHS指令(10物質対応)対応各種認証CB Scheme、CCC、UL、CSA、EAC、CE、UKCA製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC <=400Hz、Signalling circuit:<=690AC <=400Hz放熱量(W)1.3スイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)3-Ith 20A 50Hz for power circuit(平均)制御回路電圧(V)24DCデバイスLP1K
LP1K09008BD シュナイダーエレクトリックLP1K09008BDシュナイダーエレクトリック
19,980税込21,978
1個
7日以内出荷
RoHS指令(10物質対応)対応
LP1K0601BD シュナイダーエレクトリックLP1K0601BDシュナイダーエレクトリック
14,980税込16,478
1個
7日以内出荷
RoHS指令(10物質対応)対応
LC1D32P7 シュナイダーエレクトリックLC1D32P7シュナイダーエレクトリック
39,980税込43,978
1個
7日以内出荷
仕様●製品群:TeSys Deca●保護カバー:あり●信号回路周波数(Hz):25~400●過電圧カテゴリー:III質量(kg)0.375取付支持形式Plate、レール規格CSA C22.2 No 14、EN 60947-4-1、EN 60947-5-1、IEC 60947-4-1、IEC 60947-5-1、UL 60947-4-1、IEC 60335-1:Clause 30.2、IEC 60335-2-40:Annex JJ、UL 60335-2-40:Annex JJ、CSA C22.2 No 60947-4-1消費電力(W)(per pole)2 AC-3、5 AC-1、2 AC-3e接点構成3NO定格電流(A)32A(at<60℃)at<=440VAC AC-3 for power circuit/50A(at<60℃)at<=440VAC AC-1 for power circuit/32A(at<60℃)at<=440VAC AC-3e for power circuit保護等級IP20 前面 従いIEC 60529補助接点1NO+1NC絶縁抵抗(MΩ)>10 for signalling circuit許容周囲温度(℃)-40~60、60~70(ディレーティングあり)難燃性V1従い UL 94電極(P)3接続端子screw clamp terminalsモーター容量(kW)7.5 at 220~230VAC 50/60Hz(AC-3)、15 at 380~400VAC 50/60Hz(AC-3)、15 at 415~440VAC 50/60Hz(AC-3)、18.5 at 500VAC 50/60Hz(AC-3)、18.5 at 660~690VAC 50/60Hz(AC-3)、7.5 at 400VAC 50/60Hz(AC-4)、7.5 at 220~230VAC 50/60Hz(AC-3e)、15 at 380~400VAC 50/60Hz(AC-3e)、15 at 415~440VAC 50/60Hz(AC-3e)、18.5 at 500VAC 50/60Hz(AC-3e)、18.5 at 660~690VAC 50/60Hz(AC-3e)機械的耐久性15百万サイクル電気的耐久性1.65百万サイクル32A AC-3<=440V、1.4百万サイクル50A AC-1<=440V、1.65百万サイクル32A AC-3e<=440V標高(m)0~3000定格インパルス耐電圧(kV)6従いIEC 60947定格遮断容量(A)550 at 440V for power circuit conforming to IEC 60947動作時間(ms)4~19 opening、12~22 closing汚染度(使用環境)3コイルWithout built-in suppressor module保護TH従いIEC 60068-2-30モーター能力(HP)2 at 115VAC 50/60Hz for 単相 motors、5 at 230/240VAC 50/60Hz for 単相 motors、10 at 200/208VAC 50/60Hz for 三相 motors、10 at 230/240VAC 50/60Hz for 三相 motors、20 at 460/480VAC 50/60Hz for 三相 motors、25 at 575/600VAC 50/60Hz for 三相 motors耐候性従いIACS E10 exposure to damp heat/従いIEC 60947-1 Annex Q category D exposure to damp heat開放熱電流(A)10(at 60℃)for signalling circuit/50(at 60℃)for power circuit動作回数(回)最大3600/h(60℃)寸法(高さ×幅×奥行)(mm)85×45×92各種認証UL、CCC、CSA、Marine、UKCA、EAC、CB Scheme製品分類区分ContactorアプリケーションMotor control、Resistive load定格使用電圧(V)Power circuit:<=690AC 25~400Hz/Power circuit:<=300DC耐火等級850℃ 従いIEC 60695-2-1放熱量(W)2~3 at 50/60Hzスイッチング電流(mA)最小5 for signalling circuitスイッチング電圧(V)最小17 for signalling circuit抵抗(mΩ)2-Ith 50A 50Hz for power circuit(平均)制御回路電圧(V)230VAC 50/60HzデバイスLC1D
LAD8N11 シュナイダーエレクトリックLAD8N11シュナイダーエレクトリック
4,998税込5,498
1個
7日以内出荷
仕様●製品名:TeSys Deca●製品または部品の種類:Auxiliary contact block●適合性の範囲:TeSys Deca LC1D09~95 AC coil・TeSys Deca LC1D115/150・TeSys Deca LC1D40A~80A AC Coil・TeSys Deca CAD AC coil・TeSys F LC1F●取付方法:Side●Contacts operation:Instantaneous●環境特性:Normal environment●Protective treatment:TH従いIEC 60068●運転高度:3000m規格UL 60947-5-1/CSA C22.2 No 60947-5-1/GB/T 14048.5/EN/IEC 60947-5-1補助接点1a1b周囲温度及び使用空気温度(℃)-60~80、-5~60接続端子screw clamp terminals開放熱電流(A)10(at 60℃)寸法(高さ×幅×奥行)(mm)76×12.5×76各種認証CB/UL/CSA/CCC/EAC/UKCA定格使用電圧(V)690AC 25~400HzIP等級IP20 conforming to IEC 60529スイッチング電流(mA)最小5スイッチング電圧(V)最小17
LA1KN11 シュナイダーエレクトリックLA1KN11シュナイダーエレクトリック
3,898税込4,288
1個
6日以内出荷
仕様●取付位置:前●環境特性:通常環境●製品群:TeSys K質量(kg)0.045規格EN/IEC 60947-5-1、UL 60947-5-1、CSA C22.2 No 60947-5-1、GB/T 14048.5、JIS C8201-5-1、UL 60335-2-40:Annex JJ接点構成1NO+1NC定格絶縁電圧(V)690V 従い IEC 60947-5-1、600V 従い UL 60947-5-1、600V 従い CSA C22.2 No 60947-5-1保護等級IP20 従いIEC 60529絶縁抵抗(MΩ)>10接続端子screw clamp terminals標高(m)2000以下周囲温度(℃)-50~80保護TC(亜熱帯等あらゆる地帯にて使用可能)従いIEC 60068開放熱電流(A)10(at 50 ℃)寸法(高さ×幅×奥行)(mm)30×38×35各種認証CB Scheme、CCC、UL、CSA、CE、UKCA製品分類区分Auxiliary contact block定格使用電圧(V)690AC 25~400Hzスイッチング電流(mA)最小5スイッチング電圧(V)最小17デバイスLA1
電磁接触器 機械ラッチ式直流操作形 SLD-Tシリーズ 三菱電機電磁接触器 機械ラッチ式直流操作形 SLD-Tシリーズ三菱電機
16,980税込18,678
1台
5日以内出荷
種類電磁接触器動作方式非可逆式適合モータ容量(200~240V)(kW)三相かご形モータ(AC-3級):4適合モータ容量(380~440V)(kW)三相かご形モータ(AC-3級):7.5適合モータ容量(500~550V)(kW)三相かご形モータ(AC-3級):7.5定格使用電流(A)三相かご形モータ(AC-3級):(200~220V)18/(380~440V)18/(500~550V)17、抵抗負荷(AC-1級):(200~240V)32/(380~440V)32補助接点2a2b長さ(mm)81幅(mm)63厚さ(mm)136.5フレームT21コイル定格電圧(V)DC100質量(kg)0.55
標準形電磁接触器・サーマルリレー SC-E05 富士電機標準形電磁接触器・サーマルリレー SC-E05富士電機
6,998税込7,698
1個
当日出荷から71日以内出荷
種類電磁接触器適合モータ容量(200~240V)(kW)三相かご形モータ(AC-3):5.5適合モータ容量(380~440V)(kW)三相かご形モータ(AC-3):11定格通電電流(A)32規格準拠規格:IEC 60947-4-1、EN 60947-4-1、VDE 0660、JIS C 8201-4-1認定取得規格:UL 60947-4-1、CSA C22.2、認証機関:TUV(EN 60947-4-1)フレームE05取付け方法ねじ取付、35mm幅トップハット形レール取付け標高(m)2000以下耐衝撃(m/s2)50雰囲気塵埃、煙、腐食性ガス、可燃性ガス、蒸気、塩分があまり含まれない。周囲温度(℃)-5~55 急激な温度変化による結露や氷結のないこと(24時間の平均温度が35℃を超えないこと)保管温度(℃)-40~65相対湿度(%RH)45~85耐振動(Hz)10~55 15m/s2
直流電磁接触器 SBシリーズ 富士電機直流電磁接触器 SBシリーズ富士電機
69,980税込76,978
1個
6日以内出荷から111日以内出荷
種類電磁接触器
電極切替ユニット Panasonic(パナソニック)電極切替ユニットPanasonic(パナソニック)
13,980税込15,378
1個
93日以内出荷
スイッチの切替により4極が同時に切替わります。また切替時オーバーラップ機能付です。
定格使用電圧(V)AV24(14~27)周波数(Hz)50/60電流(mA)AC 1(0.8~30)

モーター制御・インバータ・電磁開閉器』には他にこんなカテゴリがあります

電磁開閉器(マグネットスイッチ)