絞り込み
ブランド
  • MICROCHIP
  • METCASE(15)
  • SCHMERSAL(14)
  • SIEMENS(6)
  • TELEMECANIQUE SENSORS(5)
  • シュナイダーエレクトリック(5)
  • EATON(イートン)(3)
  • SICK(2)
  • onsemi(2)
  • ROHM(1)
  • ABB(1)
  • KNITTER-SWITCH(1)
  • SUCO(1)
  • TURCK(1)
  • DiodesZetex(1)
  • Baumer(1)
  • Carling Technologies(1)
  • マルツエレック(1)
  • Sensata / Cynergy3(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500円以下(1)
  • 50,000-100,000円(1)
  • 100,000円以上(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

ディスクリート :「etc」の検索結果

特価
本日3月19日(木)は、制御機器/はんだ・静電気対策用品カテゴリの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260320
キャンペーンコードのご利用方法※特価からの更なる割引はございません

FA現場のお役立ち情報
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Microchip コントローラ USB 3.0 USB5734-I/MR MICROCHIPMicrochip コントローラ USB 3.0 USB5734-I/MRMICROCHIP
1,398税込1,538
1個
5日以内出荷
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応
Integrated 5 port QoS Ethernet switch MICROCHIPIntegrated 5 port QoS Ethernet switchMICROCHIP
91,980税込101,178
1セット(66個)
7日以内出荷
仕様PHY/トランシーバインターフェース:MII/SNI●標準データレート:10 Mbps, 100 Mbps●ポート数:5●VLANサポート:あり●ファイバーサポート:あり●インテグレーテッドLEDドライバ数:あり●電源タイプ:シングル●標準動作供給電圧:1.8 V、2.5 V、3.3 V●実装タイプ:表面実装●パッケージタイプ:PQFP●ピン数:128●寸法:20 x 14 x 2.72mm●高さ:2.72mm●長さ:20mm●動作温度 Min:0 ℃●イーサネットスイッチ、Micrel Inc. Micrelの完全統合型でコスト効率に優れたマネージド10 / 100Base-TXイーサネットスイッチソリューションです。RoHS指令(10物質対応)対応
Integrated 5 port 10/100 Ethernet switch MICROCHIPIntegrated 5 port 10/100 Ethernet switchMICROCHIP
149,800税込164,780
1セット(66個)
7日以内出荷
仕様PHY/トランシーバインターフェース:MII/SNI●標準データレート:10 Mbps, 100 Mbps●ポート数:5●VLANサポート:あり●ファイバーサポート:あり●インテグレーテッドLEDドライバ数:あり●電源タイプ:シングル●標準動作供給電圧:1.8 V、2.5 V、3.3 V●実装タイプ:表面実装●パッケージタイプ:PQFP●ピン数:128●寸法:20 x 14 x 2.72mm●高さ:2.72mm●長さ:20mm●動作温度 Min:-40 ℃●イーサネットスイッチ、Micrel Inc. Micrelの完全統合型でコスト効率に優れたマネージド10 / 100Base-TXイーサネットスイッチソリューションです。RoHS指令(10物質対応)対応

能動部品』には他にこんなカテゴリがあります

ディスクリート