絞り込み
ブランド
  • SPARKFUN
  • onsemi(1,181)
  • シュナイダーエレクトリック(942)
  • MICROCHIP(894)
  • VISHAY(874)
  • SIEMENS(826)
  • DiodesZetex(782)
  • HAMMOND(684)
  • STMicro(625)
  • XP POWER(553)
  • ON SEMICONDUCTOR(505)
  • RS PRO(504)
  • 東芝(461)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(449)
  • Texas Instruments(414)
  • INFINEON(404)
  • nexperia(350)
  • ABB(310)
  • ROHM(293)
  • EATON(イートン)(291)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

FA現場のお役立ち情報
19件中 119
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Diode Small Signal - 1N4148 SPARKFUNDiode Small Signal - 1N4148SPARKFUN
80税込88
1個
当日出荷
Transistor - NPN 2N3904 SPARKFUNTransistor - NPN 2N3904SPARKFUN
129税込142
1個
33日以内出荷
Transistor - PNP 2N3906 SPARKFUNTransistor - PNP 2N3906SPARKFUN
99税込109
1個
33日以内出荷
Thermocouple Type-K Glass Braid Insulated SPARKFUNThermocouple Type-K Glass Braid InsulatedSPARKFUN
5,498税込6,048
1個
33日以内出荷
Temperature Sensor - TMP36 SPARKFUNTemperature Sensor - TMP36SPARKFUN
479税込527
1個
33日以内出荷
Mini Photocell SPARKFUNMini PhotocellSPARKFUN
489税込538
1個
33日以内出荷
Infrared Sensor Jumper Wire - 3-Pin JST SPARKFUNInfrared Sensor Jumper Wire - 3-Pin JSTSPARKFUN
439税込483
1個
33日以内出荷
DIP Switch - 8 Position SPARKFUNDIP Switch - 8 PositionSPARKFUN
629税込692
1個
予約販売
Diode Rectifier - 1A 50V SPARKFUNDiode Rectifier - 1A 50VSPARKFUN
80税込88
1個
33日以内出荷
仕様●VRM[V]:500V●Io[A]:1.0A●trr[sec]:-●パッケージ:-●内部回路:-●VRM[V]:500Vアズワン品番68-2027-54
Arcade Joystick - Short Handle SPARKFUNArcade Joystick - Short HandleSPARKFUN
5,898税込6,488
1個
33日以内出荷
SparkFun Multiplexer Breakout - 8 Channel 74HC4051 SPARKFUNSparkFun Multiplexer Breakout - 8 Channel 74HC4051SPARKFUN
999税込1,099
1個
33日以内出荷
DescriptionThe SparkFun Multiplexer Breakout provides access to all pins and features of the 74HC4051, an 8-channel analog multiplexer/demultiplexer. The 74HC4051 allows you to turn four I/O pins into eight multifunctional, individually selectable signals, which can be used to do everything from driving eight LEDs to monitoring eight potentiometers.The 74HC4051 can function as either a multiplexer or a demultiplexer, and it features eight channels of selectable inputs/outputs. The routing of common signal to independent I/O is set by digitally controlling three select lines, which can be set either high or low into one of eight binary combinations.One half of the board breaks out the control signals(E, S0-S2)and common input/output(Z). The other side provides access to all eight independent I/O's(Y0-Y7). Both sides include supply and ground connections(VCC, VEE, GND).Get Started with the 74HC4051 Breakout GuideFeaturesSwitches analog or digital signals8 channels controlled by 3 select inputsWide voltage supply range:2 -- 10VBipolar supply support(e.g., ±5V)Optional enable inputBreadboard compatible breakout
アズワン品番67-0419-95
Basic 16x2 Character LCD - Black on Green 5V SPARKFUNBasic 16x2 Character LCD - Black on Green 5VSPARKFUN
6,598税込7,258
1個
33日以内出荷
仕様●種別:LCD(キャラクター)アズワン品番67-0453-89
Thumb Joystick - Deluxe SPARKFUNThumb Joystick - DeluxeSPARKFUN
1,098税込1,208
1個
33日以内出荷
DescriptionThis is a 16mm deluxe thumb joystick and is very similar to the 'analog' joysticks found inside PlayStation controllers. Directional movements are provided simply by two potentiometers - one for each axis. These 10k potentiometers will read the position changes for the joystick's full range of physical motion. This joystick also has a select button that is actuated when the joystick is pressed down.The mechanical parts found in this joystick are mostly metal and are considered far sturdier(rugged, if you will)than other, plastic joystick options.Note:This thumb joystick does not include a top cap and it will need to be purchased separately. Additionally, the leads on the housing of this joystick are much thicker than the leads on the trimpots &; push button components. When soldering to BOB-9110, we recommend using a pair of fine tip tweezers to guide each pin into the correct hole before pushing down.
アズワン品番67-0421-49
Basic 16x2 Character LCD - Black on Green 3.3V SPARKFUNBasic 16x2 Character LCD - Black on Green 3.3VSPARKFUN
6,598税込7,258
1個
33日以内出荷
仕様●種別:LCD(キャラクター)アズワン品番67-0453-93
555 Timer SPARKFUN555 TimerSPARKFUN
339税込373
1個
33日以内出荷
DescriptionThis is a common 555 timer/oscillator from TI. A classic for all of those first year circuits projects where you need to blink an LED, generate tone, and thousands of other great beginning projects. Google around for a huge list of resourc
アズワン品番67-0421-55
SparkFun Qwiic EEPROM Breakout - 512Kbit SPARKFUNSparkFun Qwiic EEPROM Breakout - 512KbitSPARKFUN
1,398税込1,538
1個
33日以内出荷
DescriptionThe SparkFun Qwiic EEPROM Breakout is a simple and cost effective option to add some extra storage space to any project. With 512 kilo-bits(or 64 kilo-bytes)of storage, this product is great for any microcontroller that doesn't have any
アズワン品番67-0421-84
Serial Flash Memory - GD25Q40CTIGR 4Mb, 120MHz SPARKFUNSerial Flash Memory - GD25Q40CTIGR 4Mb, 120MHzSPARKFUN
149税込164
1個
33日以内出荷
DescriptionThe GD25Q40C(4M-bit)Serial flash supports the standard Serial Peripheral Interface(SPI), and supports theDual/Quad SPI:Serial Clock, Chip Select, Serial Data I/O0(SI), I/O1(SO), I/O2(WP#), and I/O3(HOLD#). The Dual I/O data is transferred with speed of 240Mbits/s and the Quad I/O &; Quad output data is transferred with speed of 480Mbits/s.Features4M-bit Serial Flash512K-byte256 bytes per programmable pageStandard, Dual, Quad SPIHigh Speed Clock Frequency120MHz for fast read with 30PF loadDual I/O Data transfer up to 240Mbits/sQuad I/O Data transfer up to 480Mbits/sSoftware/Hardware Write ProtectionMinimum 100,000 Program/Erase CyclesData Retention20-year data retention typicalSingle Power Supply VoltageFull voltage range:2.7~3.6VLow Power Consumption1μA typical deep power down current1μA typical standby current
アズワン品番67-0421-78
16 Channel Multiplexer SPARKFUN16 Channel MultiplexerSPARKFUN
249税込274
1個
33日以内出荷
仕様●回路数:16回路アズワン品番67-0452-55
Schottky Diode SPARKFUNSchottky DiodeSPARKFUN
109税込120
1個
5日以内出荷
仕様●VR[V]:40V●Io[A]:1.0A●パッケージ:DO-41●内部回路:1回路アズワン品番67-0453-17

能動部品』には他にこんなカテゴリがあります

ディスクリート