仕様信号精度:(隣接誤差)±1/15Pitch、許容慣性モーメント:6g・cm2軸径(Φmm)4質量(g)100外径(Φmm)38出力電圧(V)Hi:-20%以上、Lo:0.5V以下接続方式直出ケーブル出力方式コレクタ保護等級IP40出力波形2相方形波起動トルク2mN・m保存温度範囲(℃)-10~+70回転速度(r/min)6000耐衝撃(m/s2)980耐振動(m/s2)98応答周波数(kHz)100位相差90°±45°消費電流DC5~12V(50mA)許容軸荷重(N)ラジアル:25、スラスト:15湿度(%)90(耐)