タイムスイッチ(24時間)エスコ翌日出荷
24時間式タイムスイッチ。設置には電気工事士の資格が必要です。
仕様結線式出力方式タイマー出力電源表示灯緑LED表示抵抗負荷15A回路数1回路
タイムスイッチ(24時間)エスコ翌日出荷
大容量15A仕様。24時間式タイムスイッチ。無通電セット機能、サマータイム機能付。設置には電気工事士の資格が必要です。
仕様結線式取付分電盤・DINレール・露出質量(g)180周波数(Hz)50-60電源AC100-240V接点構成1a消費電力AC100V時 1W AC200V時 2W表示電源表示:緑LED表示 出力表示:赤LED表示出力方式タイマー出力設定時間24時間型(1分単位)抵抗負荷15A駆動方式電子式回路数1回路サイズ(mm)50×77×99(H)開閉回数(回)接点(抵抗負荷):2万接点容量抵抗:15A 白熱灯:12A 誘導:15A モーター:AC100V・750W、AC200V・1,500W 最小適用負荷:DC12V 100mA回路構成別回路時間精度±15秒/月(25℃にて)、動作:精度に追従電圧変動許容範囲AC85-264V停電補償10年間(リチウム電池使用)
タイムスイッチ(24時間)エスコ翌日出荷
24時間式タイムスイッチ。設置には電気工事士の資格が必要です。防雨型。
仕様結線式取付露出質量(g)290周波数(Hz)50-60(切替式)消費電力(W)1.5電源AC100V接点構成1a出力方式タイマー出力精度(分)動作時刻精度:±3以内保護等級IP33設定時間24時間型(15分単位)電源表示灯緑LED表示抵抗負荷15A駆動方式交流モータ式回路数1回路サイズ(mm)123×52×180(H)開閉回数(回)接点(抵抗負荷):5万接点容量抵抗:15A 白熱灯:10A 誘導:12A モーター:750W 最小適用負荷:DC5V 10mA回路構成同一回路時間精度電源周波数に同期電圧変動許容範囲±15%以内停電補償なし
『タイマ/タイムスイッチ』には他にこんなカテゴリがあります
開閉器盤テンパール工業税込¥47,278~¥42,980~