絞り込み
ブランド
  • WISKA
  • LITTELFUSE(194)
  • SIEMENS(149)
  • リタール(93)
  • BOURNS(87)
  • RS PRO(66)
  • BUSSMANN(53)
  • 日本製線(33)
  • COOPER BUSSMANN(20)
  • legrand(16)
  • エスコ(15)
  • ニデックコンポーネンツ(旧:日本電産コパル電子/フジソク)(14)
  • WICKMANN(14)
  • Socomec(13)
  • ABB(12)
  • EATON(イートン)(12)
  • SCHURTER(12)
  • 冨士端子工業(10)
  • シュナイダーエレクトリック(10)
  • MK (ELECTRIC)(8)
定格電流(A)
  • 57(1)
  • その他(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
RoHS10物質対応
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内
特価
本日3月19日(木)は、制御機器/はんだ・静電気対策用品カテゴリの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260320
キャンペーンコードのご利用方法※特価からの更なる割引はございません

FA現場のお役立ち情報
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
定格電流(A)から絞り込む
57(1)
その他(1)
WISKA 接地プレートキット アースプレートキット WISKAWISKA 接地プレートキット アースプレートキットWISKA
1,798税込1,978
1個
7日以内出荷
仕様EN60529、EN60695-2-11. COMBI 1210 Junction Box. The COMBI 1210 junction box from WISKA is a solid thermoplastic, flame retardant enclosure which offers 10% more room inside thanks to its domed cover. With ten M20 entries in the sides of the junction box and 4 in the base, as well as a knockout option, the COMBI 1210 offers ideal installation conditions. 10% more room inside, thanks to the bellied cover Solid thermoplastic housing made from 2 different moulded materials 10×M20 entries with elastic soft membrane and thread, 3 in each side and 2 in each end (option of using M25 knockouts instead) 4×M20 entries with self-sealing membrane in the base of the junction box enable assembly directly from the wall Quick release lid screws made of plastic will not rust and stay securely in place Weather proof, resistant to ultraviolet, shatter proof and impact resistant Flame retardant and halogen free Mounted via holes in the corners of the box, separated from the inside of the enclosure, thus not effecting the IP rating A DIN Rail kit for mounting with clamps and an earthing kit to connect BW/CW cable glands when using SWA cables are available separatelyRoHS指令(10物質対応)対応アクセサリタイプアースプレートキット併用可能製品Combi 1210 Junction Box
WISKA ジャンクションボックス WISKAWISKA ジャンクションボックスWISKA
3,998税込4,398
1個ほか
7日以内出荷
材質(本体)ポリプロピレンIP等級IP66、IP67シリーズCombiRoHS指令(10物質対応)対応
WISKA DINレール取り付けキット DINレール取り付けキット WISKAWISKA DINレール取り付けキット DINレール取り付けキットWISKA
3,798税込4,178
1個
7日以内出荷
仕様EN60529、EN60695-2-11. COMBI 1210 Junction Box. The COMBI 1210 junction box from WISKA is a solid thermoplastic, flame retardant enclosure which offers 10% more room inside thanks to its domed cover. With ten M20 entries in the sides of the junction box and 4 in the base, as well as a knockout option, the COMBI 1210 offers ideal installation conditions. 10% more room inside, thanks to the bellied cover Solid thermoplastic housing made from 2 different moulded materials 10×M20 entries with elastic soft membrane and thread, 3 in each side and 2 in each end (option of using M25 knockouts instead) 4×M20 entries with self-sealing membrane in the base of the junction box enable assembly directly from the wall Quick release lid screws made of plastic will not rust and stay securely in place Weather proof, resistant to ultraviolet, shatter proof and impact resistant Flame retardant and halogen free Mounted via holes in the corners of the box, separated from the inside of the enclosure, thus not effecting the IP rating A DIN Rail kit for mounting with clamps and an earthing kit to connect BW/CW cable glands when using SWA cables are available separatelyRoHS指令(10物質対応)対応アクセサリタイプDINレール取り付けキット併用可能製品Combi 1210 Junction Box

ヒューズ』には他にこんなカテゴリがあります

ヒューズその他関連用品