【オーダー】サイズオーダー電動カーテンレール「ビニマックス40型」片開 無線リモコン仕様(モーター本体+レール部品セット)フェデポリマーブル8日以内出荷
集塵防止・省エネ・節電対策に最適な電動大型カーテンレールセット片開き・無線リモコンタイプです。堅牢性と強力なパワーを備えた日本生まれの電動カーテンレール、世界の信頼を誇るマキシマ(MAXIMA)モーター搭載!モーター本体+レール部品セット+無線リモコン(FM1chリモコン)のセットで設置後カーテンを吊るすだけ!セット出荷で煩わしい組立・電気配線工事を不要にしました。カーテン最大荷重60kg対応でビニールカーテンもらくらく開閉可能な電動カーテンレールです。ランナーはTフックランナーAを採用しており鳩目(ハトメ)取付にも使用可能なフック付の2輪ランナーです。環下の長さが長いので多くの取付物に対応できます。
用途工場、倉庫、物流センター、店舗などの出入口や間仕切りに形式開き:片開き操作方法無線リモコン商品構成マキシマSTモーター100V、ST-40型アルミレールセット、天井ブラケット(500mmピッチ)、交叉ランナー+Sカン37、TフックランナーA(200mmピッチ)、FMリモコン1CH壁掛けタイプ、レシーバー(受信機)無線操作用最大荷重(kg)カーテン:60速度開閉:2.8秒/m(周波数50Hz)、2.3秒/m(周波数60Hz)リモコン壁掛兼用タイプ FM1ch到達距離(m)リモコン(送信機):コンクリート壁を挟んで約20交叉ランナー取付部材Sカン37 4ケ同梱ランナー(TフックランナーA)5個/mあたり使用温度範囲(℃)リモコン:-30~60電池リモコン(送信機):CR2430ボタン型ロチウム電池電池寿命約2年(1日4回の操作)受信周波数426MHz帯質量(g)受信機:275/送信機:106定格電圧(V)AC100消費電力(W)(50/60Hz)150/120定格時間(分)10関連資料製品セット詳細(0.32MB) 寸法図面(0.09MB) 取付説明書(0.48MB) 結線方法説明書(0.25MB) ペアリング方法説明書(0.3MB)サービス分類オーダー・加工