IC制御直流パルスTIG溶接機(電源本体のみ)Panasonic(パナソニック)4日以内出荷
適合【溶接ガス】Ar:100 %セット内容電源本体のみ定格周波数(Hz)50/60定格入力電圧(V)AC200(変動許容範囲:180~220)時間【アップスロープ】0.1~6秒、【ダウンスロープ】0.2~10秒、【プリフロー】0.3秒、【アフターフロー】5~25秒、【アークスポット】0.5~5秒相数三相パルス発生 周波数0.5~15Hz溶接方法直流TIG、直流手溶接端子(入力電源)ケ一ブル接続(M6 ボルト止め)出力端子銅板型端子(M8ボルト付属)
フルデジタル直流TIG溶接機(電源本体のみ)Panasonic(パナソニック)4日以内出荷
適合【溶接ガス】Ar:100%セット内容電源本体のみ質量(kg)19.5制御方式IGBT インバーター方式定格周波数(Hz)50/60共用定格入力電圧(V)AC200(変動許容範囲:180~242)外形寸法(幅W×奥行D×高さH)(mm)380×380×260定格入力(kVA)11.5時間【アップスロープ】0.0~10.0秒、【ダウンスロープ】0.0~10.0秒、【プリフロー】0.0~30.0秒、【アフターフロー】0.0~30.0秒、【アークスポット】0.1~5.0秒相数三相電流調整範囲(A)(出力)直流TIG:4~300、直流手溶接:4~250定格入力(kW)10.2最高無負荷電圧(V)DC69定格使用率 [10分周期] (%)40溶接方法直流TIG、直流手溶接端子(入力電源)端子台 M5ボルト止め出力端子ディンゼ端子メモリー機能64チャンネル 記憶・再生電圧調整範囲(V)(出力)直流TIG:16~20、直流手溶接:20~30
インバーター制御直流TIG溶接機(電源本体のみ)Panasonic(パナソニック)4日以内出荷
セット内容電源本体のみ質量(kg)37定格周波数(Hz)50/60共用定格入力電圧(V)200/220 ±10 %共用制御クレータ「有」「無」「反復」外形寸法(幅W×奥行D×高さH)(mm)288×520×552時間【ガスプリフロー】0.2~10秒、【ガスアフターフロー】2~20秒、【アップスロープ】0.1~5秒、【ダウンスロープ】0.2~10秒相数単相/三相パルス幅10~90%最高無負荷電圧(V)70定格使用率 [10分周期] (%)40アークスポットタイマ(秒)0.2~5連続調整