測定範囲(℃)-200~+1370(K TYPE)セット内容デジタル温度計本体、K熱電対素線プローブ×2本、専用解析ソフト、USBシリアルケーブル、乾電池、ケース寸法(mm)196×65×36質量(g)285(電池含まず)電源006P、9V、アルカリ乾電池×1本表示分解能0.1℃入力K熱電対4ch精度(℃)±(測定値の0.1%+0.7℃)機能最大値、最小値、平均値表示、T1-T2差表示、データロガー機能、バックライト使用環境0~+50℃、0~80%RH(結露なきこと)インターバル(記録)1秒~59分59秒サンプリング周期1回/1秒記憶データ数16000データ×4ch保存環境-20~+60℃、0~70%RH(結露なきこと)端子ミニオメガプラグ式温度表示方式デジタル