軽量キャビネット5型 最大積載量300kg 引出し6段大阪製罐翌々日出荷
上部の小判錠を施錠すると全段の引き出しがロックされます。引き出し1段ごとに自動ロック装置がついています。標準仕切はパーティション(縦仕切)2枚・ディバイダー(横仕切)6枚で9升に仕切れるようになっています。パーティションは50mmピッチで9ヶ所に、ディバイダーは25mmピッチで19ヶ所に仕切れるようになっていて自由に仕切変えが出来ます。粉体塗装のため、従来の塗装より錆びにくくキズもつきにくいです。
仕様引出し:ストローク(427mm)単式レール機構パーテーション:調整ピッチ50mm(9ヵ所仕切)デバイダー:調整ピッチ25mm(19ヵ所仕切)付属品各引出しにパーテーション2枚、デバイダー6枚付属トラスコ品番457-1215材質スチール質量(kg)61高さ(mm)681奥行(mm)557間口(mm)591均等荷重(kg)50最大積載量(kg)300荷姿完成品引出し組合せD100 6個色(本体)グリーン外寸法(間口×奥行×高さ)(mm)591×557×681