CDプレーヤー東芝6日以内出荷
ステレオスピーカーもBluetooth送信機能もついた欲張りモデルのポータブルCDプレーヤーです。外出先ではBluetoothで、自宅等の室内ではステレオスピーカーでと環境に応じた聴き方ができ便利。語学学習に役立つ便利な機能を搭載。「ワンタッチリサーチ」「スピードコントロール」「+10スキップ」「A-Bリピート」「レジューム機能」、さらにMP3再生にも対応したことで、より多くのCD教材をご利用いただけるようになりました。通勤・通学中などでも手元で簡単に操作できる縦型リモコン付きです。
仕様CD部:2チャンネルステレオ、メディア:CD、CD-R/RW(CD-DA/MP3)、スピーカー径(cm):3.6×2、電池持続時間(時間)(TOSHIBA単3アルカリ乾電池使用時):スピーカー使用時:4、イヤホン使用時:8(使用状況により異なる)付属品USB電源ケーブル、リモコン(クリップ付き)、ステレオイヤホン(お試し用有線)、取扱説明書寸法(mm)幅142×高さ34×奥行155質量(kg)0.25色ホワイト電源USB DC5.0V/0.5A、単3乾電池×2(別売り)DC3.0V最大出力(W)実用:0.2+0.2出力端子ヘッドフォン出力:Φ3.5mmステレオミニジャックBluetoothVer.5.0、対応プロファイル:A2DP、AVRCP、見通し距離:10