フルセグポータブルDVDプレイヤーダイアモンドヘッド6日以内出荷
テレビ、DVD、CD、映像、音楽データを再生できる便利な10.1インチフルセグポータブルDVDプレーヤーです。電波状況によって地デジとワンセグを自動切換え。ドライブやアウトドアでも便利に視聴できる内蔵充電・AC・カー電源(DC)の3電源に対応。昔の名画や旧TVの画面比4:3をリモコンボタンワンプッシュでCUTなしで再生します。USB端子に接続できるSDカードリーダーが付属。パソコンなしで音楽データのコピーもできます。多機能でコストパフォーマンスの高いモデルです。
付属品スリムリモコン(テスト電池入り)、ACアダプター、車載用DCアダプター、イヤホン、車載用バッグ、AVケーブル(RCA)、簡易アンテナ(ワンセグ用)、miniB-CASカード、microSDカードリーダーUSBタイプ、クイックスタートガイド、取扱説明書(保証書付き)寸法(mm)幅264×奥行192×高さ45質量(g)940(内蔵充電池含む)消費電力(W)18電源AC100-240V50/60Hz DC12V2A(AC)液晶パネル10.1インチ液晶/TFT/LEDバックライト/解像度1024×600RGB/アスペクト比16:9/視野角度:上15°下35°左45°右45°対応メディアDVD-R、DVD-RW※CPRM-VR含む、CD-R、CR-RW、USB、microSDスピーカー2+2W(ステレオ)出入力端子入力:電源・AV・アンテナ・miniB-CAS・USB2.0(~16GB) 出力:AV・イヤホン※USB端子から充電はできません受信チャンネル(ch)TV:地デジ13~62(フルセグワンセグ自動切換え)EPG番組録画8日