カートリッジフィルター集塵機(0.3kW)淀川電機製作所当日出荷
一般粉塵用カートリッジフィルター式集塵機です。机の下に入るコンパクトサイズです。広いフィルターろ過面積により、高い集じん効率および強い吸引力の維持を実現しています。目詰まりしにくい不織布フィルター搭載です。標準フィルターの捕集効率は5μm以上、99.99%捕集)。24時間365日稼動も可能です。
用途各種産業機械・粉体処理装置などへの接続用から各種研磨作業・粉体輸送および袋詰め作業などの集じん。集塵容量(L)1.9出力(kW)0.3騒音値(dB(A))(50/60Hz)67/71吸込口径(Φmm)100質量(kg)38出力(W)300周波数(Hz)50/60Hz兼用モータータイプ全閉外扇型吸入口径(Φmm)100最大静圧(kPa)1.08/1.57フィルター1個消費電力(W)(50/60Hz)300騒音値(dB)67/71電源電圧(V)単相100最大風量(m3/min)(50/60Hz)5.5/6.5本体寸法(幅W×奥行D×高さH)(mm)420×376×440集塵方式カートリッジフィルター方式騒音レベル(dB(A))67/71ろ過面積(m2)(_メインフィルター)4.1無負荷回転数[50/60Hz](min-1[r.p.m])3000/3600電流(A)(50/60Hz)4.1/4.7最大静圧(kPa)(50Hz/60Hz)1.08/1.57ちり落とし方式無し集じん量(L)1.9