USB充電式MP3プレーヤーグリーンハウス7日以内出荷
シンプルながら多機能なデジタルオーディオプレーヤーです。直接挿せるUSB充電式で約16.5時間の連続再生が可能。内蔵16GBメモリーに加え、microSD/microSDHC(最大32GB)にも対応しており、約4000曲の保存が可能です。録音可能なFMラジオ機能や、AMラジオをFMで聴けるワイドFMにも対応。さらに、最長73時間録音できるボイスレコーダー機能も搭載しており、会議や講義の記録にも便利です。多彩なイコライザと再生モードで、好みに合わせた音楽体験が楽しめます。
仕様対応ファイル形式:MP3/WAV ※WAVファイルの再生は録音データのみ対応、録音ファイル形式:WAV(リニアPCM)付属品専用イヤホン(約110cm)、取扱説明書、保証書質量(g)約23対応OSWindows11、10、8.1外形寸法(幅W×奥行D×高さH)(mm)90×27×13バッテリーリチウムイオンバッテリメモリー容量内蔵:16GB ※容量の一部はシステムで使用されます。ディスプレイ1インチモノクロ液晶保証期間1年間外部メモリーmicroSD/microSDHC(最大32GB)充電時間(時間)(バッテリ)約4接続端子ヘッドホン出力端子(ステレオミニ)×1 / USB端子×1、microSDカードスロット×1画素数ディスプレイ:128×64ピクセル録音時間(時間)【内蔵メモリー 16GB】約24(1536kbps) / 約36(1024kbps) / 約48(768kbps) / 約73(512kbps)再生時間(時間)(バッテリ)約16.5
MP3プレーヤーグリーンハウス6日以内出荷
USB充電で約16.5時間再生!デジタルオーディオプレーヤーUSB充電式のデジタルオーディオプレーヤー直接挿せるUSB充電で約16.5時間の音楽再生内蔵16GBメモリー(約4000曲保存可能)+microSDHC(16GB)付属録音可能なFMラジオ機能搭載AMラジオをFMで聴けるワイドFM(FM補完放送)対応便利なボイスレコーダー機能搭載(最長73時間)多彩なイコライザ機能とプレイモードを搭載
仕様●対応ファイル形式:MP3/WAV ※WAVファイルの再生は録音データのみ対応●対応外部メモリー:microSD(~2GB)/microSDHC(~32GB)※FAT、FAT32でフォーマットされた外部メモリーのみ対応●搭載端子:ヘッドホン出力端子(ステレオミニ)×1 / USB端子×1、microSDカードスロット×1●録音ファイル形式:WAV(リニアPCM)●録音時間(内蔵メモリー16GB):約24時間(1536kbps) / 約36時間(1024kbps) / 約48時間(768kbps) / 約73時間(512kbps)付属品microSDHCカード(16GB)、専用イヤホン(約110cm)、取扱説明書、保証書色ホワイト質量(g)約23外形寸法(mm)W90×D27×H13※突起箇所を含む対応OSWindows11、10、8.1周波数特性音声:20Hz~20KHzバッテリーリチウムイオンバッテリー充電時間(バッテリー)約4時間メモリー容量内蔵:16GB※容量の一部はシステムで使用されます。ディスプレイ1型モノクロ液晶保証期間1年間受信周波数FMラジオ:76MHz~108MHz出力(mW)ヘッドホン:最大8.7動作湿度(%)20~80画素数ディスプレイ:128×64インピーダンス(Ω)ヘッドホン:32動作温度範囲(℃)0~40再生時間(時間)(バッテリー)約16.5USB規格USB2.0(High Speed)
MP3プレーヤーグリーンハウス7日以内出荷
音楽・FMラジオ・ボイスレコーダーの3機能を備えた多機能モデルです。Bluetooth 5.3対応でワイヤレスイヤホンやスピーカーと接続可能。16GBの内蔵メモリーに加え、microSD/microSDHC(最大32GB)にも対応しており、容量拡張も可能です。FMラジオは録音機能付きで、ワイドFMにも対応。ボイスレコーダーは最大60時間録音可能で、会議や講義にも便利です。通勤・通学や語学学習、リラックスタイムなどおすすめです。USB充電で約11時間の音楽再生が可能。
仕様対応ファイル形式:MP3 / WAV ※WAVファイルは本機にて録音した音声ファイルのみ対応、録音ファイル形式:WAV付属品専用イヤホン(32Ω 約110cm)、専用USBケーブル(約50cm)、取扱説明書、保証書質量(g)約30電源(V)DC 5 (USB給電)接続方式Bluetooth規格:Ver 4.1外形寸法(幅W×奥行D×高さH)(mm)41×10×87バッテリーリチウムイオンバッテリメモリー容量内蔵:16GB ※容量の一部はシステムで使用されます。ディスプレイ1.8型液晶パネル保証期間1年間外部メモリーmicroSDカード(~2GB)/ microSDHCカード(~32GB)※FAT、FAT32でフォーマットされた外部メモリーのみ対応充電時間(時間)(バッテリ)約2.5接続端子ヘッドホン出力端子(ステレオミニ)×1、microUSB端子×1、microSDカードスロット×1画素数ディスプレイ:128×160ピクセル録音時間(時間)【内蔵メモリー 16GB】約60(ボイス録音)再生時間(時間)(バッテリ)イヤホン使用時:約11、Bluetooth使用時:約4.5
MP3プレーヤーグリーンハウス6日以内出荷
1台3役のデジタルオーディオプレーヤーワイヤレスで楽しめるデジタルオーディオ「kana BT」Bluetooth対応、ワイヤレスイヤホン/スピーカーで楽しめる16GBメモリー内蔵+microSDHC(16GB)付属録音可能なFMラジオ機能搭載AMラジオをFMで聴けるワイドFM(FM補完放送)対応便利なボイスレコーダー機能搭載(最長60時間)多彩なイコライザ機能とプレイモードを搭載USB充電で約11時間使用可能(音楽再生時)
仕様●対応ファイル形式:MP3 / WAV※WAVファイルは本機にて録音した音声ファイルのみ対応●対応外部メモリー:microSDカード(~2GB)/ microSDHCカード(~32GB)※FAT、FAT32でフォーマットされた外部メモリーのみ対応●搭載端子:ヘッドホン出力端子(ステレオミニ)×1、microUSB端子×1、microSDカードスロット×1●録音ファイル形式:WAV●録音時間(内蔵メモリー16GB):約60時間 (ボイス録音)付属品microSDHCカード(16GB) 、専用イヤホン、専用USBケーブル、取扱説明書、保証書質量(g)約30外形寸法(mm)W41×D10×H87電源(V)DC 5 (USB給電)規格Bluetooth:Ver 4.1周波数特性音声:20Hz~20KHzバッテリーリチウムイオンバッテリ充電時間(バッテリ)約4時間メモリー容量内蔵:16GB※容量の一部はシステムで使用されます。ディスプレイ1.8型液晶パネル保証期間1年間受信周波数FMラジオ:76.0MHz~108.0MHz出力(mW)ヘッドホン:最大10画素数ディスプレイ:128×160ピクセル再生時間(時間)(バッテリ)イヤホン使用時:約11時間/Bluetooth使用時:約4時間30分対応コーデックBluetooth音声:SBC対応プロファイルBluetooth:A2DP、AVRCPUSB規格USB2.0(High Speed)
MP3プレーヤーグリーンハウス6日以内出荷
単4×1本で約21.5時間再生!乾電池対応デジタルオーディオプレーヤー充電いらず!乾電池対応のデジタルオーディオプレーヤー単4形乾電池1本で約21.5時間の音楽再生16GBメモリー内蔵で約4000曲保存可能録音可能なFMラジオ機能搭載AMラジオをFMで聴けるワイドFM(FM補完放送)対応便利なボイスレコーダー機能搭載(最長72時間)多彩なイコライザ機能とプレイモードを搭載USB端子搭載でパソコンに直接挿せる
仕様●対応ファイル形式:MP3/WAV ※WAVファイルの再生は録音データのみ対応●対応乾電池:単4形アルカリ乾電池×1本 ※充電式電池(ニッケル水素電池)には対応しておりません。●搭載端子:ヘッドホン出力端子(ステレオミニ)×1 / USB端子×1●録音ファイル形式:WAV(PCM)●録音時間(内蔵メモリー16GB):約24時間(1536kbps) / 約36時間(1024kbps) / 約48時間(768kbps) / 約72時間(512kbps)付属品専用イヤホン、取扱説明書、保証書※乾電池は付属しておりません。質量(g)約22外形寸法(mm)W90×D27×H20※突起箇所を含む対応OSWindows 11、10、8.1周波数特性音声:20Hz~20KHzメモリー容量内蔵:16GB※容量の一部はシステムで使用されます。ディスプレイ1型モノクロ液晶保証期間1年間受信周波数FMラジオ:76MHz~108MHz出力(mW)ヘッドホン:最大8.7動作湿度(%)20~80画素数ディスプレイ:128×64インピーダンス(Ω)ヘッドホン:32動作温度範囲(℃)0~40再生時間(時間)(乾電池)約21.5USB規格USB2.0(High Speed)
簡単選局ラジオアンドーインターナショナル税込¥4,178¥3,798