Wi-Fi 6(IEEE802.11ax)準拠 無線LANアクセスポイントICOM(アイコム)19日以内出荷
IEEE802.11ax規格に準拠し、通信速度1.2Gbps(理論値)を実現しています。2波同時通信にも対応しているため、超高速で安定したデータ通信が可能です。WPA3/WPA2(パーソナル/エンタープライズ)に対応しているほか、IEEE 802.1Xにも対応。高度なセキュリティーを実現しました。5GHz帯(W52/W53/W56)※1は144chを含む20チャンネルと最大80MHzの帯域幅を、2.4GHz帯※2では13 チャンネルと最大40MHzの帯域幅を利用可能です。トラフィックの多いチャンネルを避けたスムーズな通信や、相互に干渉しない通信が可能です。
規格IEEE802.11ax周波数(GHz)5/2.4伝送速度1.2Gbps(理論値)