Maxtang4日以内出荷
3画面・トリプルLAN対応の極薄デスクトップパソコンです。デジタルサイネージ・組み込み向けです。Intel®; Celeron®; Processor J3455(4コア4スレッド)搭載。わずか29mmの極薄筐体。Windows 10やUbuntu等Linuxにも対応(付属OSなし)。マイナス20℃~60℃までの過酷な温度環境でも動作可能。動作音ゼロのファンレス駆動です。HDMI×2、DP×1による3画面対応。有線ギガビットLANポート×3。オプションでSIMモジュール搭載可能
用途オフィス、家庭用、デジタルサイネージ、組み込み向けとして付属品1×ACアダプタ、1×ACコード本体質量(g)約860冷却方式ヒートシンク(ファンレス)インターフェース【背面ポート】1×DC_IN、3×Gigabit LAN、2×HDMI、1×DisplayPort、4×USB2.0、【側面ポート】2×USB 3.0 (Type A)、1×ライン端子、1×マイク端子、2×COMポート(左側面)メモリー規格:SO-DIMM DDR3L-1600、容量:4GBメモリー容量4GB保証期間1年使用CPUIntel(R) Celeron(R) Processor J3455適合温度(℃)(動作時)-20~60、(非動作時)-20~80OS非搭載ロックケンジントンロック非対応寸法(奥行D×幅W×高さH)(mm)190×150×29(アンテナ含まず)Bluetooth非対応(オプションによりMini-PCIeスロットへ増設可能)映像出力2×HDMI、1×DisplayPort、DisplayPort(左):4K/60Hz、オーディオ出力対応、ホットプラグ対応、HDMI1(中央):4K/60Hz、オーディオ出力なし、ホットプラグ非対応、HDMI2(右):4K/30Hz、オーディオ出力対応、ホットプラグ対応シム4G/LTE:非対応(オプションによりMini-PCIeスロットへ増設可能)、内部にMicroSIMカードスロット搭載ストレージ規格:mSATA、容量:128GB内蔵グラフィックスIntel(R) HD Graphics 500VESA対応対応(オプション)有線LAN3×Gigabit LAN (10BASE-T/100BASE-TX/1000BASE-T)無線LAN非対応(オプションによりMini-PCIeスロットへ増設可能)