ファンで湿気や熱気を放出する高機能ウェアです。9枚羽により静音を実現。着用時の過度な膨らみを抑えたスリムデザインと薄型設計のスリムファンで、動きやすく作業も快適に行えます。手のひらに収まるサイズの専用コントローラー付きなので、服の外からでもモード切替(3段階切替)などの操作が可能です。
用途自動車、住宅、建設、金属、物流など幅広い業界での現場作業に。セット内容ファン、コントローラーケーブル、モバイルバッテリー、ウェア混率(%)ウェア:ポリエステル100質量(g)バッテリー:175使用温度範囲(℃)0~40定格出力DC5.0V-2.4A定格入力DC5.0V-2.0Aバッテリーリチウムイオン電池寸法(幅W×奥行D×高さH)(mm)104×52×25バッテリー容量(mAh)6700使用時間(時間)(モード強)約12、(モード弱)約25羽根枚数ファン:9バッテリー電圧(V)3.6