ワイヤレスチューナーTOA3日以内出荷
水晶制御PLLシンセサイザー方式による800 MHz帯のデジタルワイヤレスチューナーユニットWTU-D1810を4台(2台内蔵、2台増設可能)まで装着できる据え置き型ワイヤレスチューナーで、ラック取付金具MB-15B(別売)を用いてラック取付も可能です。混信やノイズに強いデジタル受信方式を採用することで安定した電波受信が可能となり、また接点出力を使用した外部機器の制御や、メンテナンスソフトウェアによるシステムの状態監視機能等、利便性が良く、信頼性の高い運用が可能です。
仕様【アンテナ入力】75ΩBNCジャック(アンテナ供給電源DC9V最大65mA)、【アンテナ入力ATT】0dB/-10dB2段階切換、【単独出力】定格出力:-10dB(※1)600Ω電子バランス、XLR-3-32相当品(-36dBFs入力時)音量調節ツマミ最大、【ミキシング出力】定格出力:-10dB(※1)(ライン)/-60dB(※1)(マイク)600Ω2段階切換、3極ホーンジャック:電子バランス(3極プラグ)/不平衡(2極プラグ)、【ミキシング入力】定格入力:-10dB(※1)600Ω不平衡2極ホーンジャック、【接点出力】4系統無電圧メイク接点接点容量:DC30V/0.5A着脱式ターミナルブロック(8P)付属品電源コード(2m)×1、カラーマーク(15種類)×1、ホーンプラグ付きコード(1m)×1、設定用ドライバー×1、着脱式ターミナルプラグ(4P)×2材質パネル:アルミヘアライン黒(マンセルN1.0近似色)、ケース:表面処理鋼板黒(マンセルN1.0近似色)塗装質量(kg)4.3使用温度範囲(℃)-10~50電源(V)AC100(50/60Hz)消費電力(W)30以下(TU-D18104台使用時)寸法(幅W×高さH×奥行D)(mm)420×45.9×300.7周波数特性50Hz~12kHzS/N比95dB以上(Aカーブ使用)受信周波数800MHz帯受信感度24dBμV以下(ビットエラーレート1E-5以下)使用湿度範囲(%RH)30~85(ただし結露のないこと)