LEDバーライトスタンドBRIDGES8日以内出荷
細身で使いやすいデザイン内蔵電池で停電時も使用可能!照明部分は取り外してバーライトとしても使える!明るくしたい所に向きを調整できます長押しする事で、明るくしたり暗くしたり調整できます(調光機能)色味の調整ができます(3段階)読書や勉強机に最適なスタンドライトですLED一体型なので省エネ、長寿命設計です
本体寸法(mm)ライト部:275、支柱:300、台座直径:150本体質量(g)950定格消費電力(W)4全光束(Lm)約280色温度(K)3000/4500/5800ランプ寿命設計寿命約30000時間照度(Lux)3000K: 約480、4500K: 約640、5800K: 約690定格入力5V 1A点灯時間(時間)バーライト点灯時間:約2.5(強で使用の場合) / 約72(弱で使用の場合)