音声操作防災LED電球ビザイア6日以内出荷
停電時に自動点灯。停電を感知すると、自動で点灯し、暗闇から家族を守ります。音声操作で簡単にコントロール。「ライトをつけて」などの声かけで、点灯・消灯・調光が可能。調光・調色が変えられる電球。調光5段階、調色3色でスタイルに合わせて変更可能。最大12時間の連続点灯。内蔵バッテリーで、停電時でも最大12時間の明るさを提供。SOS信号機能搭載。「助けて」と呼びかけると、光と音で救助信号を72時間発信。
付属品吊下げフック色ホワイト質量(g)136消費電力(W)8幅(cm)6.6口金E26入力電圧(V)AC90~240(フリー電圧設計)高さ(cm)13.5充電時間(時間)6-14時バッテリー容量(mAh)2600LED寿命(時間)40000配光角度(°)180明るさ(Lm)5段階:100-780関連資料(3.58MB) (1.36MB)奥行き(cm)6.6充放電回数(回)(上限)500連続点灯時間(時間)(停電時)12