用途【ポスターの交換方法】ポスターの交換は、本体上部の左右にあるビスを取り外し、上辺のフレームを引き抜いてアルミ複合板とアクリルカバーの間にポスターをセットするだけです。※壁面取り付けの際はポスターを差し込むスペースを確保してください。【パネル押さえホルダー】パネルを固定するホルダーが上下にスライドするので、A1~A0サイズ相当のパネルを展示できます。最大30mm厚までのパネルをしっかりとホールドします。【パネル受けホルダー】パネル受けホルダーの取り付け位置を変えることで、パネルを垂直か傾斜の2パターンで展示でき、ホルダーの取り付け高さの調節も可能です。(両面タイプは垂直のみ)【安定性が高い脚部】脚部重量は6kg以上あるため、大型パネルを展示しても安定感があります。また移動に便利なキャスター付きオプションもございます。材質ポール=ステンパイプ/#400仕上(屋内用)(スライド)、ホルダー=アルミ押出し/アルマイト仕上、G脚ベース=スチール製/クロームメッキ仕上、フレーム=アルミ押出し材/アルマイト仕上(シルバー)、表面カバー=アクリル 透明1.5mm厚、面板=アルミ複合板(白)3mm厚幅(mm)551質量(kg)12.5色シルバー高さ(mm)840~1400奥行(mm)400