高速CPU WS IoT2025fS Std 4DラックNAS 4TBI ・O DATA(アイ・オー・データ)8日以内出荷
CPUに第12世代インテル Core i3プロセッサーをインストールした法人向けのNASです。最大500台の同時接続が可能。セキュリティチェックやバックアップなどの負荷がかかる処理を行っていても快適な動作を実現。OSはWindows Server IoT 2025 for Storage Standardを採用。「Windows Server IoT 2025 for Storage」は、Windows Server 2025をベースとしたファイルサーバー専用のOSです。法人向けNAS筐体にインストールされ、Windows Server 2025のファイルサーバーを構築する場合と同等の環境をご提供します。第12世代インテル Core i3 プロセッサー(最大4.00GHz Quad Core)を搭載。強力なCPUパワーで、バックアップやウイルスチェックなどのマルチタスク実行中も安定したパフォーマンスを発揮。高負荷状態でも安定した動作を実現します。お客様により長く、安心してNASをご利用いただくために、高い保証レベルでの安心を実現した「5年保証」+「データ復旧サービス」を標準添付いたしました。
仕様●搭載済ストレージ容量:4000GB●VCCI:対応 VCCI Class A●RAID対応:ソフトウェア●筐体タイプ:ラックマウント●WebDAV:対応●ホットスワップ:対応●NIC仕様:2.5GbE LAN port(2.5GBASE-T/1000BASE-T/100BASE-TX/10BASE-T)×1、10GbE LAN port(100BASE-TX/1000BASE-T/2.5GBASE-T/5GBASE-T/10GBASE-T) ×1●本体サイズ(W):430mm●対応クライアントOS:Windows 11/10 2022 Update(バージョン 22H2)、Windows Server 2025/2022/2019/2016、iPadOS 16-18、macOS 13-15、ChromeOS●エネルギー消費効率:0.00924 IV区分●本体サイズ(D):407mm●温湿度条件、最高動作高度:温度5~40℃、湿度10~85%(結露なきこと)●3.5インチスロット最大搭載数:4台●本体サイズ(H):44mm●本体重量(g):7700●附属品:初回設定マニュアル、LANケーブルx1、電源ケーブル(PSE適合品)x1、ACプラグ変換アダプタ、ラックマウントレール、ラックマウントレール取付方法、●3.5インチスロット搭載済数:4台●その他通信プロトコル:TCP/IP(IPv4/IPv6)●iSCSI(IP-SAN):対応●最大ストレージ容量:4000GB●ストレージインターフェース規格:カートリッジタイプ●RAID仕様:RAID5(出荷時設定)、RAID0、RAID1×2、マルチディスク●USB仕様:正面:USB2.0×1、背面:USB 10Gbps×2、USB 5Gbps×2●クラウドストレージ対応:対応※対応クラウドストレージサービスはアイ・オーHPをご確認ください●電気用品安全法(付属品等):適合/例外承認●電気用品安全法(備考):適合:ACプラグ変換アダプター●その他環境及び安全規格:対応 VCCI Class A●CPU:Intel Core i3-12100TE Quad Core 4.00 GHzメモリー容量8GBRoHS指令(10物質対応)対応搭載OSWindows Server IoT 2025 for Storage Standardグリーン購入法適合