HAT5300 3.5インチSATA 12TB RetailSynology(シノロジー)翌日出荷
Synology HAT5300 HDDは、DSMとSynologyハードウェアの密接な統合によりクラス随一の性能を提供します。30万時間を超える社内検証試験と、Synologyの5年限定保証に支えられ、HAT5300シリーズはSynologyの展開に対して比類なき信頼性をもたらしています。HAT5300シリーズのHDDは、試験と最適化により、高負荷のマルチユーザー環境において最大23%速い持続的シーケンシャル読み込みまでチューニングされています。またDSMを通じた自動ファームウェア アップデートにより、HAT5300ドライブは常に最新の追加機能を利用できます。HAT5300シリーズのHDDは、250万時間のMTTF、年間ワークロード550TBに達し、パーシステントライトキャッシュ技術により突然の電源遮断時にもデータ破損の可能性を最小限にします
インターフェースSATA6Gb/s容量(TB)12