USB-シリアル変換アダプタSystemBase8日以内出荷
PCのUSBポートにRS232(D-Sub9Pin/オス)ポートを1ポート外付けできるアダプタ●研究開発からOA、FAなど様々な分野に適合する汎用USBシリアル変換アダプタ●USBポートに付けるだけで、PC内に仮想COMポートを作成●通信ステータスをLED(Tx/Rx)で常時確認可能●通信速度最大921.6Kbps●USB Rev 2.0 Full-Speed対応●USBからの電源供給により外部電源不要●プラグアンドプレイ互換●15KVサージプロテクターによる安定した電源供給を確保●USBのコネクタ部分にケーブルの脱落を防止するロッキングラッチ機構を装備、外部衝撃によって予期せぬコネクタ抜けを防止
用途RS-232Cインターフェースの機器をPC等のUSBポートに接続仕様(シグナル)TXD/RXD/GND/RTS/CTS/DTR/DSR/DCD/RI (+5V 不可)、(パリティ)none、Even、Odd、(サージ)±15Kvサージ保護、(ユーティリティ)TestView、(データビット)7・8、(ストップビット)1・2寸法(mm)49×39×16.3色ブルー(ブラックの場合有り)質量(g)40ポート数(シリアル)1ポート電源外部電源不要(USBバスポートから給電)ケーブル長(m)0.6使用温度(℃)0~50対応OSWindows 7以降、Windows Server 2008以降、Linux保存温度(℃)-20~80通信方式非同期シリアル通信/RS232Cインターフェース(バスインターフェース)USB Specification Rev 2.0、Full-Speed保証期間1年間梱包内容本体(USBケーブル本体一体型)ケーブル長(cm)60使用環境湿度(%)5~95(非結露)フローコントロール制御RTS/CTS、XON/XOFF各種認証CE、FCC、KCUSBタイプUSB Type-AシリアルポートD-Sub9Pin/オス通信速度(kbps)921.6コントローラFT232R