用途光デジタルケーブル付属でTVと送信機を簡単接続、クリアな音声を楽しめます。本体は充電式でACアダプター2個付属、送信機用と本体用それぞれに使用できます。仕様ラジオワイドFMセット内容スピーカー本体×1、充電台×1、ステレオミニプラグケーブル×1、RCAケーブル×1、光デジタルケーブル×1、ACアダプター×2最大出力(W)5本体寸法(mm)80×180×155本体質量(g)600連続使用時間(時間)8(音量50%時)バッテリーリチウムイオン電池バッテリー容量(Ah)1バッテリー電圧(V)7.4入力端子本体:AUX端子(q3.5mmステレオミニジャック)、充電台:AUX端子(q3.5mmステレオミニジャック)/光デジタル端子充電時間(時間)3バッテリー容量(mAh)1000出力端子イヤホン端子(3.5mmステレオミニジャック)電波周波数(GHz)2.4通信距離(m)30